Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1369633

MPN #: E17-00

AT-A-GLANCE® Desk Calendar Base for Loose-Leaf Refill, 3.5 x 6, Black

Product Description
Two rings lock in a loose-leaf calendar refill. Standard base fits most loose-leaf calendar refills up to 3-1/2" x 6". High-impact, molded plastic base provides long-lasting support and is recyclable.

  • Size: 3-1/2" x 6-1/2"
  • Color: Black
  • Material: Molded Plastic


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$46.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
46.95
Buy 3 units - 5 units
44.95Save $2.00 (4%)
Buy 6+ units
43.95Save $3.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height6 in

Product Details

MaterialMolded Plastic
Package Quantity1
DescriptionCalendar Base
ColorBlack
Manufacturers Part NumberE17-00
BrandAt-A-Glance