SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

BOSCH® Bulldog SDS-Plus® Shank Bits Set, 5 Pc

BOSCH® Bulldog SDS-Plus® Shank Bits Set, 5 Pc

Item #: WBB1586954

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.09 up to 53% OFF

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH 11255VSR 1" SDS-plus BULLDOG Xtreme™ Rotary Hammer

BOSCH 11255VSR 1" SDS-plus BULLDOG Xtreme™ Rotary Hammer

Free Shipping

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

Free Shipping

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

16oz. Ball Pein Hammer W/ Fiberglass Handle

16oz. Ball Pein Hammer W/ Fiberglass Handle

Stanley 42-468 High-Impact ABS Level, 24" Long

Stanley 42-468 High-Impact ABS Level, 24" Long

Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM

Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM

8oz. Ball Pein Hammer W/ Fiberglass Handle

8oz. Ball Pein Hammer W/ Fiberglass Handle

BOSCH® HCK005 Bulldog SDS-Plus® Shank Bits Set, 5 Pc

Features:
  • Optimized brazing and hardening process for long life
  • 15% faster (compared to S4L)
  • Set includes one of each 3/16" x 4" x 6", 1/4" x 2" x 4", 1/4" x 4" x 6", 3/8" x 4" x 6" and 1/2" x 4" x 6"
  • Bosch-made carbide tips are tougher and more durable under heavy loads
  • Rugged case is reusable

Weights & Dimensions

  • Size 3/16 - 1/2 in

Product Details

  • Type Bulldog™
  • Brand Bosch
  • Package Quantity 5
  • Description Hammer Drill Bit Set
  • Manufacturers Part Number HCK005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$63.95

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$73.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$63.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® Bulldog SDS-Plus® Shank Bits Set, 5 Pc

BOSCH® Bulldog SDS-Plus® Shank Bits Set, 5 Pc

Item #: WBB1586954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant