Dynabrade Dynisher Finishing Tool Versatility Kit, 2800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Dynisher Versatility Kit achieves superior in-line finishes on metal. Includes Model 13450 Dynisher and 92938 Dynacushion pneumatic wheel. Includes 94465 Wheel Inflation Tool, 80 grit belt and medium-grade belt. Also includes 95541 Grease Gun, 95542 Grease and 95848 Gear Oil.
PRICE
$1,889.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 6 lbs |
| Hose Size Inside Diameter | 3/8 |
| Max Wheel Diameter | 3-1/4 |
Product Details
| Max RPM | 2800 rpm |
| RPM | 2800 rpm |
| CFM | 5.9 CFM |
| Horsepower | 1 HP |
| Color | Teal |
| Series | Dynisher |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Pressure | 90 PSIG psi |
| Material | Steel/Composite |
| Description | Dynisher Finishing Tool Versatility Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | 13460 |
| Exhaust | Rear |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |