Take 15% off your entire order!

Offer applied at checkout

Floor Standing Satin Aluminum Wet Umbrella Bag Holder

Floor Standing Satin Aluminum Wet Umbrella Bag Holder

Item #: WBB1653340

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$204.00 up to 22% OFF

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Floor Standing Satin Aluminum Wet Umbrella Bag Holder

Glaro manufactures the most comprehensive selection of attractively designed, all aluminum, wet umbrella bag holders. As visitors enter indoor areas, offer the ultimate solution to managing dripping wet umbrellas. Wet floors are slippery and may result in "slip and fall" injuries. Help keep floors clean, dry, and safe! Place these Wet Umbrella Bag Holders in lobbies, entrances, parking garages, coat check areas, staircases, and near elevators or escalators too. This floor standing model is the premier product of its type in the industry. It holds 200 bags on each of 2 sides and has a stable, heavy weighted base. Umbrella bags, [UB100] & [UB1000], can hold any size umbrella and are not included.

Features & Benefits:

  • Floor standing model - will not accept sign
  • 400 bag capacity
  • Two sided
  • All aluminum construction
  • Clear coated satin polished aluminum finish
  • Rust, corrosion, tarnish, and scratch resistant
  • Quick ship
  • Made in the USA
  • Model will not accept a sign


*Umbrella bags sold separately

Product Specifications

  • BRANDGlaro
  • MANUFACTURERS PART NUMBERFVB11SA
  • TYPEBag Holder
  • HEIGHT INCHES43
  • COLOR FINISHSatin Aluminum
  • WEIGHT LBS24
  • FOR USE WITHUB100. UB1000
  • LIMITED WARRANTYUB100. UB1000
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Wet Umbrella Bag Holder Poly Bag With Graphic - 100 Pack

Wet Umbrella Bag Holder Poly Bag With Graphic - 100 Pack

Item #: B1653341

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.00

Wet Umbrella Bag Holder Sign Panel

Wet Umbrella Bag Holder Sign Panel

Item #: B1653309

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.95

Popular item in this category

Floor Standing Satin Aluminum Wet Umbrella Bag Holder With Optional Sign Mount

Item #: B1653370

(1)

Free Shipping

Usually ships in 5 to 8 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Wet Umbrella Bag Holder Poly Bag With Graphic - 1000 Pack

$177.95

Free Shipping

1 item(s) added to cart.

Wet Umbrella Bag Holder Poly Bag With Graphic - 100 Pack

$23.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Standing Satin Aluminum Wet Umbrella Bag Holder

Floor Standing Satin Aluminum Wet Umbrella Bag Holder

Item #: WBB1653340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant