take 10% off our everday low prices!

Offer applied at final checkout

+

20 Pockets - Medical Chart Hanging Wall File Holder - Gray

20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Item #: WB806409

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black

Gray

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 20 Pockets. 13-1/4"W x 4-1/8"D x 58"H overall. Gray finish.

Product Specifications

  • WIDTH INCHES13-1/4
  • DEPTH INCHES4-1/8
  • HEIGHT INCHES58
  • COLOR FINISHGray
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • DESCRIPTION20 Pocket - Medical Chart & Special Purpose Literature Rack
  • MANUFACTURERS PART NUMBER806409
  • TYPE20 Pocket
  • TOTAL WIDTH INCHES13.25
  • TOTAL HEIGHT INCHES58
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES4.1
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Brooke

    Date: February 18, 2019

    Love it
    Your review:
    Its great for keeping me organized because I can see all my files and labels.
    Pros:
    Great size, and love how you can see the labels easily.
    Cons:
    heavy
  • Reviewer: ERIC

    Date: June 27, 2018

    Well made
    Your review:
    Easy to hang. Nicely made. Really helps with organization.
  • Reviewer: SUSY

    Date: March 23, 2018

    Excellent
    Your review:
    Does the job it was meant to do. Easily labeled. No issues so far.
  • Reviewer: Jessi

    Date: October 19, 2016

    Working out Great
    Your review:
    I was a bit concerned when I realized the entire container was going to be held to the wall with just 2 screws, but as long as you place them appropriately they seem to be doing the job well. I did add an extra layer of support with a board screwed under the holder just in case. The container itself is rugged and fits well in a small area.
    Pros:
    Lots of organization in a little space.
    Cons:
    Only 2 screws to attach it to the wall.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

20 Pockets - Medical Chart Hanging Wall File Holder - Black

Item #: WB806409

(6)

Ships same day.

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Pockets - Medical Chart Hanging Wall File Holder - Gray

20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Item #: WB806409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    20 Pockets - Medical Chart Hanging Wall File Holder - Gray
    20 Pockets - Medical Chart Hanging Wall File Holder - Gray
    20 Pockets - Medical Chart Hanging Wall File Holder - Gray
    20 Pockets - Medical Chart Hanging Wall File Holder - Gray
    20 Pockets - Medical Chart Hanging Wall File Holder - Gray

    Be the first to know about our special deals and events!

    Top