take 10% off our everday low prices!

Offer applied at final checkout

+

20 Pockets - Medical Chart Hanging Wall File Holder - Black

20 Pockets - Medical Chart Hanging Wall File Holder - Black

Item #: WB806411

(6)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black

Black

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Pockets - Medical Chart Hanging Wall File Holder - Black

Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 20 Pockets. 13-1/4"W x 4-1/8"D x 58"H overall. Black finish.

Product Specifications

  • WIDTH INCHES13-1/4
  • DEPTH INCHES4-1/8
  • HEIGHT INCHES58
  • COLOR FINISHBlack
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • DESCRIPTION20 Pocket - Medical Chart & Special Purpose Literature Rack
  • MANUFACTURERS PART NUMBER806411
  • TYPE20 Pocket
  • TOTAL WIDTH INCHES13.25
  • TOTAL HEIGHT INCHES58
  • COLOR FAMILYBlack
  • TOTAL DEPTH INCHES4.1
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jace Force

    Date: October 29, 2019

    Just what I needed
    Your review:
    Purchased 2 of these to utilize for file storage in my small home office. Very sturdy with impressive capacity given how little wall space is taken up. Shopped around before purchasing and this was the best deal out there in comparison to similar products.
  • Reviewer: Gail

    Date: August 16, 2019

    Love this file holder!
    Your review:
    We are very pleased with our recent purchase of the 20 pocket medical hanging file holder. It's very sturdy, and I love the way the file dividers collapse down to allow larger files to be placed in the dividers, easy to hang, and quick delivery.
  • Reviewer: BETH

    Date: March 23, 2018

    *****
    Your review:
    The wall file holder is great. We use it to hold all our different swim lesson level information for our swim instructors.
    Pros:
    Plenty of space for files folders.
    Cons:
    Wish it came in different colors.
  • Reviewer: DEBBIE

    Date: March 23, 2018

    OFFICE MANAGER
    Your review:
    I ALWAYS HAVE VERY GOOD LUCK WITH GLOBAL...THEY ARE PROFESSIONAL AND MY ORDERS ARE RECEIVED ON TIME.
  • Reviewer: DAVID

    Date: February 25, 2017

    Works Great
    Your review:
    Looks good in our office and suits our purpose. Fast delivery!
    Pros:
    Correct measurements and east to install. Works well for what we needed.
    Cons:
    None.
  • Reviewer: Sherylene

    Date: December 08, 2015

    Excellent
    Your review:
    We ordered this rack to go in a Senior Prep Classroom for college applications, scholarships, etc. It worked perfectly!
    Pros:
    Worked Perfectly.
    Cons:
    None
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Item #: WB806411

(4)

Ships same day.

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Pockets - Medical Chart Hanging Wall File Holder - Black

20 Pockets - Medical Chart Hanging Wall File Holder - Black

Item #: WB806411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    20 Pockets - Medical Chart Hanging Wall File Holder - Black
    20 Pockets - Medical Chart Hanging Wall File Holder - Black
    20 Pockets - Medical Chart Hanging Wall File Holder - Black
    20 Pockets - Medical Chart Hanging Wall File Holder - Black
    20 Pockets - Medical Chart Hanging Wall File Holder - Black
    20 Pockets - Medical Chart Hanging Wall File Holder - Black

    Be the first to know about our special deals and events!

    Top