discount codeFree shipping over 300

Applied at checkout

+

QwikShot® Acid Flush™ .5 Oz QT2501

QwikShot® Acid Flush™ .5 Oz QT2501

Item #: WBB2097349

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.95

Quantity

Customers Also Viewed

QwikShot® Acid Flush™ .5 Oz QT2501

QwikShot® Acid Flush™ was developed to solve the problem of treating acid without leaving disruptive residues. Neutralization acid treatment must leave a residue of some kind and residues can cause problems. Instead of neutralizing, QwikShot® Acid Flush™ quickly flushes any harmful acids into the filter-drier of an operating system. One bottle treats up to a 6 ton unit and removes up to 10 drops of moisture.

Product Specifications

  • BRANDQwikProducts™
  • LENGTH INCHES6
  • WIDTH INCHES6
  • HEIGHT INCHES6
  • WEIGHT LBS0.4
  • CAPACITY1/2 Ounce
  • DESCRIPTIONAcid Flush™ .5 Oz
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBERQT2501
  • KEYWORDSQwik Products, Qwik
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QwikShot® Acid Flush™ .5 Oz QT2501

QwikShot® Acid Flush™ .5 Oz QT2501

Item #: WBB2097349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    QwikShot® Acid Flush™ .5 Oz QT2501
    QwikShot® Acid Flush™ .5 Oz QT2501

    Be the first to know about our special deals and events!

    Top