Global Industrial
Model # :WB641287
Global Industrial Upright Vacuum, 12" Cleaning Width
|
Questions & Answers (0)
Product Description
Global Industrial Upright Vacuum features a 12" cleaning path, making it ideal for a variety of applications. The six turn position carpet adjustment knob allows the vacuum to be used on various carpets and rugs. The built-in magnet under the vacuum head picks up metal debris. Ergonomic handle provides added user comfort. Features a 50' power cord for convenient use in large areas or multiple rooms, with heavy duty reinforced quick release cord clip. The wrap-around bumper guard helps protect walls and furniture. Vacuum features large, easy-to-roll wide back wheels. The V-shaped side motor vents help provide greater airflow and improve vacuum performance. Four bristle aluminum brush roll allows user to pick up fine debris from carpet to hard floors. Includes breathable, non-stick coated cloth bag for easy dirt disposal. UL, ETL, CE, CA certified. One year limited warranty.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 14 in |
| Height | 46-3/4 in |
| Weight | 15 lbs |
| Cord Length | 50 ft |
| Cleaning Width | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Commercial Vacuum |
| Color | Gray |
| Amperage | 8.5 A |
| Dirt Collection | Reusable Bag |
| Capacity | 15 qt |
| Wattage | 870 W |
| Voltage | 120 V |
| Filtration | Standard |
| Material | Metal/Plastic |
| Description | Upright Vacuum |
| Manufacturers Part Number | 641287 |
| Decibels | 78 dB |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | UL/ETL/CE/ICE/CA |