x

Take 15% off your entire order!

Offer applied at checkout

+

MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500

MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500

Item #: WBB2254471

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • MasterLock® Key Cup For S3500 & S3502, Black, 5/Box, PKGP50837

    $13.00

  • MasterLock® Replacement Padlock Caddy, Holds 12 Padlocks, Black, S3503

    $13.50

  • MasterLock® Rewritable Tag For S3501, 20/Bag, PKGP44055

    $28.95

$240.17 up to 35% OFF

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500

The Master Lock® S3500 Permit Control Station includes the S3501 Permit Display Case and the S3502 Wall Mount Group Lock Box. Permit display case holds letter-size documents and other paperwork up to 11-3/4in x 16-1/2in (297 x 420mm). A clear, impact-resistant window allows users to view and protect permit documents. Case is sealed to help prevent water damage in outdoor applications or during cleaning, and includes a carrying handle. Includes both the permit display and the group lock box units. Permit display holds A3 and letter size documents. Sealed against weather elements. Clear, impact resistant display window for viewing permit documents. Both the permit display and the lock box are wall mounted. Red powder coated corrosion resistant stainless steel construction. Transparent, impact-resistant windows for viewing permit and keys during lockout. The permit display is sealed against weather elements. The group lock box contains the 12 lock hand caddy and key cup. The lock hand caddy has 12 numbered lock holes for personal safety locks, plus a latch hole for the operations/control lock. Wall Mounted for accessibility.

  • DEPTH INCHES 4-11/16
  • ASSEMBLY Assembled
  • DESCRIPTION Permit Control Station With Group Lock Box
  • INCLUDES Padlock Caddy, Key Cup, Rewritable Tag
  • WEIGHT LBS 16.147
  • HEIGHT INCHES 31
  • FOR USE WITH 11-3/4" x 16-1/2" Permits, Posters
  • WIDTH INCHES 12-1/8
  • PACKAGE QUANTITY 1
  • COLOR FINISH Red
  • CONSTRUCTION Powder-Coated Stainless Steel
  • BOX HEIGHT INCHES 13-11/16
  • MANUFACTURERS PART NUMBER S3500
  • TYPE Wall Mount
  • CASE HEIGHT INCHES 17-3/8
  • CASE DEPTH INCHES 2-1/4
  • BRAND Master Lock
  • PADLOCK CAPACITY 24
  • BOX DEPTH INCHES 4-11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® Personal Lockout Kit, Valve

Item #: B729981

Not Yet Rated

Usually ships in 20 to 23 days

$202.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500

MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500

Item #: WBB2254471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
    MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
    MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
    MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
    MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
    MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant