MSA Lanyard Connector Adapter, 18"L, D-Ring, 505318
Write a Review
|
Questions & Answers (0)
Product Description
MSA's Harness Accessories maximize user comfort and allow customization of harnesses. Lanyard Connector Adapters extend the back D-ring attachment point 18" from the center of the user's back allowing easier attachment of lanyards.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Weight Capacity | 400 lbs |
| Weight | 2 lbs |
| Extended Length | 18 in |
| Size | One Size |
| Strap Width | 2-1/2 in |
| Working Length | 18" |
Product Details
| Type | Lanyard Extension |
| Color | Red |
| For Use With | MSA Harnesses |
| Style | Accessory |
| Anchorage Connection | D-Ring |
| Chest Connection Type | Snap Hook |
| Material | Polyester Webbing |
| Description | Lanyard Connector Adapter Extension |
| Package Quantity | 1 |
| D-Ring | Yes |
| Manufacturers Part Number | 505318 |
| Harness Connection | Snap Hook |
| Brand | MSA Safety |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007 - IAC-23-030-CAL_r0 |