Take 15% off your entire order!

Offer applied at checkout

Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V

Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V

Item #: WBB2322671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $403.95

Save $20.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V



Features
  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • Standard rope gasket provides proper seal to the enclosure
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening


Product Specifications

  • BRANDNvent / Hoffman
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERHF1316414
  • BTU COOLING---
  • WIDTH INCHES12-13/16
  • HEIGHT INCHES12-13/16
  • DEPTH INCHES6-3/8
  • WEIGHT LBS4.25
  • COLOR FINISHLight Gray
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING0.76
  • WATTS COOLING---
  • WATTS HEATING---
  • TEMPERATURE RANGE COOLING (F°)14 To 131
  • CFM HIGH395
  • REFRIGERANT---
  • APPROVALS OR CERTIFICATIONSUL, cUL Listed
  • LIMITED WARRANTY YEARS1
  • REFRIGERANT CHARGE OZ---
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 484 CFM, 115V

Item #: B2322662

Not Yet Rated

Usually ships in 2 to 5 days

$452.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V

Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V

Item #: WBB2322671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant