Global Industrial
Model # :WB800372
Plastic Hinged Black Lid for 16 bushel truck
Write a Review
|
Questions & Answers (0)
Product Description
This sturdy black hinged lid is made for cargo protection.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30-5/16 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck Lid |
| Material | Plastic |
| Color | Black |
| Capacity Bushel | 16 bu |
| Brand | Global Industrial |