The Global Industrial Air Mover Adapter transforms the single direction of powerful airflow into three separate 3.5" pathways when connected to the Global Industrial Floor Dryer - 641770. This adapter is made to tackle specific drying tasks that require multidirectional airflow. Simply slide in the extension to enable a wider angle of air distribution. Sealing caps are included for covering the angled tube heads. Durable lightweight plastic housing. Solid blue color finish matches the compatible Global Industrial Air Mover for a complete and clean look when connected. 1 Year Limited Warranty.
Global Industrial
Model # :WB641761
Global Industrial Air Mover Adapter For 641770
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Air Mover Adapter |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 641761 |
| For Use With | Global Industrial Floor Dryer - 641770 |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |