Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989041

Optional Pallet Carousel For Global Industrial™ Power Lift Tables, 40" Dia., 4000 Lb. Capacity

Product Description
✓ Supports up to 4,000 lbs.
✓ 40"D turntable allows for added flexibility
✓ Manually operated & rotates 360°

Efficiently rotate, position, or transfer palletized loads with the Global Industrial™ Pallet Carousel. Made from durable steel, this 40" diameter turntable helps increase productivity while minimizing worker fatigue and reducing risk of injury. This unit can be mounted to lift tables, work benches, or simply placed on the floor, making it an ideal solution for warehouses, loading docks, and manufacturing facilities.

  • Compatible with Global Industrial™ Power Scissor Lift Table models: 989034, 989035, 989036 & 989037
  • PRICE
    $1,699.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height2 in
    Weight110 lbs
    Carousel Outside Diameter40 in
    Max Weight Capacity4000 lbs
    Carousel Usable Diameter40 in

    Product Details

    Assembly RequiredNo
    TypeTurntable
    ColorYellow
    For Use WithStandalone & Global Industrial™ Models 989034, 989035, 989036 & 989037
    MaterialSteel
    OperationManual
    Manufacturers Part Number989041
    BrandGlobal Industrial