Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB2373037

MPN #: ZCM1000T

START International Electric Tape Dispenser For Thin Tapes Up To 2"W

Product Description
The Start International ZCM1000T electric tape dispenser for thin polypropylene & packing tapes automatically dispenses and cuts tapes up to 2" (50mm) wide. Originally introduced by Start International, the ZCM1000T is one of the most reliable and accurate tape dispensers on the market. Quickly and easily program a desired length digitally and the ZCM1000T will precisely dispense and cut with accuracy of ± 1mm. The ZCM1000T has been used in the most demanding industrial environments for 30 years. It is ideal for thin tapes.

Features:
  • Thin tape dispenser for very thin and difficult to dispense tapes
  • Ideal for medium to high production facilities using thin polypropylene packing tape
  • Includes digital length adjustment
  • Accepts tape width of 9/32" to 2" (7 to 50.8 mm)
  • Dispenses 51/64" - 39" in tape length (20 to 999mm)
  • Photocell actuated feed and cut or push-button feed and cut LED digital length adjustment
  • Blades good for up to 200,000 cuts (dependent on type of material)
  • Steel frame for durability
  • Cabinet made from flame,retardant antistatic composite (auto-ignition of 896°F/480°C)
  • Comes with a 3-in-1 core (3" (76mm), 35mm, 1" (25mm)
  • Adjustable pressure roller for different thicknesses of tape
  • Accuracy of tape length is ± 1/25" (1mm) (dependent on type of material)
  • Many available accessories fit this machine
  • Used in manufacturing plants worldwide for 20 years
Includes:
  • zcM1000T electric tape dispenser
  • Product Manual
  • Silicone Oil
  • Safety Guard


PRICE
$859.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
859.00
Buy 7+ units
819.00Save $40.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width5-7/16 in
Height5-15/16 in
Weight5 lbs
Max Tape Length39 in
Min Tape Width1/4 in
Min Tape Length3/4 in
Core Size1, 3 in
Tape Roll Diameter7 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
For Use WithThin Tapes up to 2"W
MaterialPlastic
Manufacturers Part NumberZCM1000T
Number of Length SettingsMultiple (13/16" to 39")
BrandStart International
TypeElectric Tape Dispenser
ColorBlack
Amperage< 1 A
Hertz50/60 Hz
Feed TypeAutomatic
StyleElectric
Voltage117 V
Package Quantity1
DescriptionElectric Tape Dispenser for Thin Tapes
CutterAutomatic
Load TypeTop