Page 110 - tmp
P. 110
BOLTLESS SHELVING
WITH LAMINATED SHELVES
EXTRA-HEAVY DUTY SHELVING Includes Double Rivet cross-beams and front-to-back
beams on all shelves to support laminated shelf decking. 1,500 lb. capacity per shelf.
Units available in 5, 7, and 8 foot heights and choice of 4-7 shelves. Extra-Heavy duty
shelving available in Gray.
Add color suffix: Gray (GY)
Shelf
Up to 1500 lb. W”x D” Cap. Lbs. Model Price Model Price Model Price
capacity 5’ HIGH 4 SHELF 7’ HIGH 5 SHELF 8’ HIGH 5 SHELF
per shelf! 36 x 12 1500 SG235412 $119.00 SG235430 $155.00 SG236767 $159.00
179.00
SG235431
182.00
SG236768
143.00
1500
36 x 18
SG235413
36 x 24 1500 SG235414 157.00 SG235432 201.00 SG236769 206.00
48 x 12 1500 SG235415 145.00 SG235433 183.00 SG236770 186.00
48 x 18 1500 SG235416 171.00 SG235434 225.00 SG236771 226.00
48 x 24 1200 SG235417 201.00 SG235435 247.00 SG236772 253.00
5’ HIGH 5 SHELF 7’ HIGH 6 SHELF 8’ HIGH 6 SHELF
36 x 12 1500 SG236743 141.00 SG236755 165.00 SG236773 171.00
TAN 36 x 18 1500 SG236744 165.00 SG236756 191.00 SG236774 206.00
OR 36 x 24 1500 SG236745 187.00 SG236757 213.00 SG236775 225.00
GRAY 48 x 12 1500 SG236746 171.00 SG236758 205.00 SG236776 213.00
48 x 18 1500 SG236747 206.00 SG236759 241.00 SG236777 242.00
48 x 24 1200 SG236748 226.00 SG236760 257.00 SG236778 266.00
5’ HIGH 6 SHELF 7’ HIGH 7 SHELF 8’ HIGH 7 SHELF
36 x 12 1500 SG236749 159.00 SG236761 179.00 SG236779 189.00
36 x 18 1500 SG236750 183.00 SG236762 213.00 SG236780 222.00
36 x 24 1500 SG236751 205.00 SG236763 232.00 SG236781 241.00
48 x 12 1500 SG236752 191.00 SG236764 225.00 SG236782 232.00
48 x 18 1500 SG236753 226.00 SG236765 253.00 SG236783 265.00
48 x 24 1200 SG236754 250.00 SG236766 278.00 SG236784 283.00
ADDITIONAL SHELVES
W”x D” Cap. Lbs. Model Price W”x D” Cap. Lbs. Model Price
36 x 12 1500 SG235448 $36.00 48 x 12 1500 SG235451 $44.00
SG235430GY 36 x 18 1500 SG235449 41.00 48 x 18 1500 SG235452 48.00
36 x 24 1500 SG235450 44.00 48 x 24 1500 SG235453 48.00
BOLTLESS LUGGAGE SINGLE UNIT
GARMENT RACK
DOUBLE UNIT SINGLE COMBO UNIT
SEE PAGE 107 FOR COMPONENTS
All models are 7' high, 1200 lb. per shelf W” x D” Type Model Price
capacity featuring Heavy Duty Wire Decking. 48 x 24 Single Unit SG796545 $155.00
Provides easy access to stored items from all 96 x 24 Double Unit SG796546 332.00
sides. Super strong roll formed steel framing 144 x 24 Triple Unit SG796547 514.00
with positive interlocking beam and post 48 x 48 Single Combo Unit SG796548 297.00
connection. Choose the size that matches your 96 x 48 Double Combo Unit SG796549 595.00
needs. Durable gray backed enamel finish. 144 x 48 Triple Combo Unit SG796550 893.00
110