Page 114 - tmp
P. 114

RECORD STORAGE CENTER

                                                  Rugged 200 test corrugated  TRANSFER FILE with double-thick front/back walls keeps
                                                  records protected and neatly organized; keeps out dust and dirt. Large printed label
                                                  area for quick identification of contents and hand holes for easy handling. Boxes store
                                                  securely on rugged  5 /8” thick particleboard decks. Heavy gauge steel rack assembles
                                                  without tools. Choose durable gray or tan baked enamel finish. 15”D units store one row
                                                  of boxes, and 30”D  units allow double row storage or access from 2 sides.
                                                                                        Shelf
                                                                        Gray  W” x D” x H”  Cap. lbs.  Levels Boxes   Price
                                                                      RECORD STORAGE RACK With Transfer File
                                                                      SG130152  42 x 15 x 36  1200  2  12  $132.00
                                                                      SG130153  42 x 30 x 36  1200  2  24  228.00
                                                                      SG130154  72 x 15 x 36  900  2  20  155.00
                                                                      SG130155  72 x 30 x 36  900  2  40  258.00
                                                                      SG130098  42 x 15 x 60  1200  3  18  161.00
                                                                      SG130099  42 x 30 x 60  1200  3  36  267.00
                                                                      SG130100  72 x 15 x 60  900  3  30  266.00
                                                                      SG130101  72 x 30 x 60  900  3  60  385.00
                                                                      SG130111  42 x 15 x 84  1200  4  24  267.00
                                                                      SG130112  42 x 30 x 84  1200  4  48  383.00
                                                                      SG130102  72 x 15 x 84  900  4  40  304.00
                                                                      SG130103  72 x 30 x 84  900  4  80  511.00
                                                                      RECORD STORAGE RACK Without Transfer File
                                                                      SG130160  42 x 15 x 36  1200  2  ---  95.00
                                                                      SG130161  42 x 30 x 36  1200  2  ---  110.00
                                                                      SG130162  72 x 15 x 36  900  2  ---  110.00
                                                                      SG130163  72 x 30 x 36  900  2  ---  149.00
                                                                      SG130145  42 x 15 x 60  1200  3  ---  121.00
                                                                      SG130146  42 x 30 x 60  1200  3  ---  163.00
                                                                      SG130147  72 x 15 x 60  900  3  ---  161.00
                                                                      SG130148  72 x 30 x 60  900  3  ---  213.00
                                                                      SG130149  42 x 15 x 84  1200  4  ---  156.00
                                                                      SG130150  42 x 30 x 84  1200  4  ---  213.00
                                                                      SG130151  72 x 15 x 84  900  4  ---  222.00
                                                                      SG130125  72 x 30 x 84  900  4  ---  288.00
                         SG130152
                                                                       TRANSFER FILE/RECORD STORAGE with lid for letter and
                                                                       legal size records. Rugged 200 lbs. test corrugated. Sold in
                                                                       package quantities of 20. Ships flat, easy to set up.
                                                                                             Size    Price/Pkg.
                                                                        Model   Record Type  L” x W” x H”  of 20 Sets
                                                                       SG336246  Letter/Legal  15 x 12 x 10  $3.00
                                                                       CART-N-CLIMB ®  Two 10” hard rubber rear wheels
                                                                       and two 4” lockstep hard rubber casters. 24”W x 35”L
                                                                       platform. 600 lb. capacity. (Not shown).
                                                                                     Base   Ht.”
                                                          SG607180       Model  Steps  W” x L”  Top Step  Overall  Price
                                                                        SG607180  3  24 x 52  30   60  $637.00
                                SG336246                                SG607181  7  24 x 76  100  100  955.00
           SECURE RECORD STORAGE                               Tough, translucent high density polyethylene hanging file boxes keep files organized.
                                                               Metal rails organize letter hanging folders. Keep confidential documents secured
       Helps Prevent Theft, Moisture, Dust, and Dirt!          with padlockable interlocking attached lid for stacking strength and eyelets molded-
                                                               in the easy carry hand grips. Full length stainless steel hinge pins ensure security.
                                                               21 1/2”L  x15”W  x12 1/2”H.  65  lb.  capacity.  260  lb.  capacity  when  stacked  up  to  4
                                                               high. Securely store boxes on rugged  5/8” particle board decks with deck supports.
                                                               Heavy duty steel rack uprights and double rivet beams for positive connection and
                                                               assemble without tools. Baked enamel finish offered in gray or tan.
                                                                        STORAGE RACK WITH BOXES   Shelf
                                                                          Gray   W” x D” x H” Cap. lbs. Levels Boxes  Price
                                                                        SG607192GY  48 x 24 x 60  1200  3  18  $501.00
                                                                        SG607193GY  48 x 48 x 60  1200  3  36  1054.00
                                                                        SG607194GY  72 x 24 x 60  900  3  24  677.00
                                                                        SG607195GY  72 x 48 x 60  900  3  48  1248.00
                                                                        SG607196GY  96 x 24 x 60  800  3  36  1078.00
                                                                        SG607197GY  96 x 48 x 60  800  3  72  2059.00
                                                                        SG607198GY  48 x 24 x 84  1200  4  21  593.00
                                                                        SG607199GY  48 x 48 x 84  1200  4  42  1114.00
                                                                        SG607200GY  72 x 24 x 84  900  4  28  773.00
                                                                        SG607201GY  72 x 48 x 84  900  4  56  1461.00
                                                      SG506151A         SG607202GY  96 x 24 x 84  800  4  42  1268.00
                                                                        SG607203GY  96 x 48 x 84  800  4  84  2417.00
                                                               POLYETHYLENE FILE BOX. Includes metal rail for hanging file folders. 65 lb.
                                                               capacity alone. 260 lb. capacity stacked. Sold in package quantity of 6.
                                                                 Model            L” x W” x H”        Price Each
                            SG607197TN                         SG506151A          21 1/2 x 15 x 12 1/2  $22.00
      114
   109   110   111   112   113   114   115   116   117   118   119