Page 111 - tmp
P. 111

BOLTLESS
            WIDE SPAN
         STORAGE RACK

            With or Without
             Wood Decking                                                         ONLY 2 BASIC
                                                                                  COMPONENTS:
                                                                                   UPRIGHTS
                Low Cost                                                           AND BEAMS
              Super Strong

        This economical wide span rack gives you
        extra space for bulky materials. Boltless                              DOUBLE RIVET
        assembly with snap together components                                  EASY LOCK-IN
        requires no nuts, bolts, clips or tools.                                 ASSEMBLY
        Uprights are a substantial 1 1 /2” x 2 1 /4” x
        14  gauge  steel.  Unit  includes 3  shelves,
        adjustable at 1 1 /2” increments. Heavy-duty
        roll-formed steel framing with chip resistant
        gray baked enamel finish. All models
        have double riveted horizontal beams for
        maximum frame rigidity. Choose shelving
        without decking (supply your own)
        or  sturdy  5 /8”  thick precut particleboard
        decking. For rack with wire or laminate
        decking, see page 115.
        FOR ADDED STRENGTH:
        60”W and 72”W models include 1 center
        deck support per shelf.
        96”W models include 3 center deck
        supports per shelf.
        96”W models with 1100 lb. capacity include
        extra heavy duty C-channel beams and 3
        center deck supports per shelf.


              ADDITIONAL CENTER
               DECK SUPPORTS
         Increases shelf capacity by 20%. 48”,
         60” and 72”W beams accept 1 support
         per level; 96”L accept up to 3.
          Shelf               Price
          Depth”   Model      Each
           24     SG502569A   $6.00
           30     SG505221A   7.00
           36     SG502570A    8.00
           48     SG502571A   10.00


                                                              3 SHELVES PER UNIT
          SEE PAGE 107 FOR COMPONENTS
                          5’ HIGH               7’ HIGH                 8’ HIGH             ADDITIONAL LEVEL
         Shelf  Cap. WITHOUT DECKING  WITH DECKING  WITHOUT DECKING  WITH DECKING  WITHOUT DECKING  WITH DECKING  WITHOUT DECKING  WITH DECKING
        W”x D” Lbs.  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price
        48 x 24  1200 SG600216 $119.00 SG601750  $113.00 SG601700 $159.00 SG601457A $122.00 SG601718  $164.00 SG601467A $129.00 SG502400  $27.00 SG601477A  $48.00
        48 x 36  1200 SG600217  125.00 SG601751  135.00 SG601701  166.00 SG601461A  141.00 SG601719  105.00 SG601468A  155.00 SG502401  29.00 SG601478A  48.00
        48 x 48  1200 SG600218  130.00 SG601752  157.00 SG601702  105.00 SG601465A  165.00 SG601720  115.00 SG601471A  173.00 SG502402  30.00 SG601481A  58.00
        60 x 24  1200 SG600220  100.00 SG601754  141.00 SG601704  110.00 SG601130A  151.00 SG601722  119.00 SG601134A  157.00 SG502404  29.00 SG601139A  53.00
        60 x 36  1200 SG600222  110.00 SG601756  171.00 SG601706  120.00 SG601131A  176.00 SG601724  129.00 SG601135A  183.00 SG502406  30.00 SG601140A  65.00
        60 x 48  1200 SG600224  122.00 SG601758  201.00 SG601708  133.00 SG601132A  210.00 SG601726  136.00 SG601136A  218.00 SG502408  38.00 SG601141A  76.00
        72 x 24  900  SG601240  105.00 SG601243  155.00 SG601246  117.00 SG601249  165.00 SG601252  125.00 SG601255  171.00 SG601258  30.00 SG601261  51.00
        72 x 30  900  SG601241  114.00 SG601244  171.00 SG601247  122.00 SG601250  181.00 SG601253  132.00 SG601256  187.00 SG601259  31.00 SG601262  65.00
        72 x 36  900  SG601242  117.00 SG601245  183.00 SG601248  127.00 SG601251  192.00 SG601254  134.00 SG601257  202.00 SG601260  34.00 SG601263  69.00
        72 x 48  900  SG600230  127.00 SG601764  222.00 SG601714  137.00 SG601133A  232.00 SG601732  143.00 SG601137A  238.00 SG502414  38.00 SG601138A  80.00
        96 x 24  800  SG600231  172.00 SG601765  242.00 SG601631  203.00 SG601634A  252.00 SG601637  217.00 SG601640A  261.00 SG502437  44.95 SG601643A  75.95
        96 x 24  1100 SG600232  151.00 SG601766  218.00 SG601715  187.00 SG601487A  236.00 SG601733  173.00 SG601490A  233.00 SG502415  58.00 SG601493A  82.00
        96 x 36  800  SG600233  187.00 SG601767  296.00 SG601632  213.00 SG601635A  309.00 SG601638  227.00 SG601641A  320.00 SG502438  52.95 SG601644A  89.95
        96 x 36  1100 SG600234  173.00 SG601768  266.00 SG601716  182.00 SG601488A  274.00 SG601734  191.00 SG601491A  278.00 SG502416  58.00 SG601494A  100.00
        96 x 48  800  SG600235  211.00 SG601769  359.00 SG601633  230.00 SG601636A  375.00 SG601639  244.00 SG601642A  382.00 SG502439  57.95 SG601645A  112.95
        96 x 48  1100 SG600236  196.00 SG601770  318.00 SG601717  206.00 SG601489A  327.00 SG601735  212.00 SG601492A  340.00 SG502417  65.00 SG601495A  119.00
                                                                                                           111
   106   107   108   109   110   111   112   113   114   115   116