Page 112 - tmp
P. 112

BOLTLESS EXPANDABLE BULK STORAGE RACK
       Quick & Cost effective way to Create Rows & Aisles
       Extremely durable and dependable, these racks assemble and expand easily and allow access from all sides.
       Boltless design snaps together securely without tools or hardware. Add-On Units include 2 T-posts that join
       units with more stability and less construction than bolting together 2 starter units. Roll formed, 14 gauge steel
       uprights ensure rigidity. Levels adjust at 1 1/2” increments without disassembly. Scratch resistant enamel finish.
       Specify color suffix: Gray (GY).
       •  96”W models with 800 lb. capacity include three center deck supports per level.  TEE POST  ANGLE
                                                                                                    POST
       •  96”W models with 1100 lb. capacity include extra heavy duty C-channel beams and three center deck
        supports per level.                                            KEYHOLE SHAPE MAKES ASSEMBLY QUICK AND EASY.












                                                                                     STARTER        ADD-ON
                                                                                      UNIT           UNIT
                                                                                   STARTER UNIT includes 4 upright angle
                                                                                   posts and 3 sets of horizontal beams.
                                                                                   Select your own decking.
                                                                                   ADD-ON UNIT includes 2 upright T-posts
                                                                                   and  3  sets of  horizontal  beams.  Select
                                                                                   your own decking.
                                                                                   Choose the Decking
                                                                                   that suits your needs:
                                                                                   No decking - Economical - supply your own
                                                                                   Wood decking - Low cost, precut  5 /8” thick
                                                                                   particleboard
                                                                                   Wire  decking  -  Allows  visibility,  light,
                                                                                   air,  and sprinkler penetration (reducing
                                                                                   insurance premiums). Epoxy finish.




                                                                                            GRAY (GY)
                                                                       SG785578GY


                        SG785614GY     ALL RACKS ARE 7’ HIGH WITH THREE STORAGE LEVELS

           Shelf        RACK WITHOUT DECK            RACK WITH WOOD DECK             RACK WITH WIRE DECK
            Cap.  STARTER   ADD-ON   ADD’L. LEVEL  STARTER  ADD-ON  ADD’L. LEVEL  STARTER  ADD-ON   ADD’L. LEVEL
      W”x D” Lbs.  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price
       36 x 12  1500 SG785501  $80.00  SG785519 $82.00  SG785537 $17.00  SG785555 $115.00  SG785573 $105.00  SG785591 $30.00  SG785609 $165.00  SG785627 $133.00  SG785645 $37.00
       36 x 18  1500 SG785502 102.00  SG785520  94.00  SG785538 19.00  SG785556 130.00  SG785574 119.00  SG785592  35.00  SG785610  182.00  SG785628  155.00  SG785646  45.00
       36 x 24  1500 SG785503 104.00  SG785521  97.00  SG785539 21.00  SG785557 137.00  SG785575 129.00  SG785593  40.00  SG785611  209.00  SG785629  167.00  SG785647  64.00
       48 x 12  1500 SG785504 106.00  SG785522  99.00  SG785540 22.00  SG785558 130.00  SG785576 120.00  SG785594  37.00  SG785612  189.00  SG785630  160.00  SG785648  54.00
       48 x 18  1500 SG785505 113.00  SG785523 104.00  SG785541 23.00  SG785559 151.00  SG785577 133.00  SG785595  48.00  SG785613  217.00  SG785631  172.00  SG785649  65.00
       48 x 24  1500 SG785506 117.00  SG785524 106.00  SG785542 25.00  SG785560 163.00  SG785578 146.00  SG785596  56.00  SG785614  247.00  SG785632  201.00  SG785650  72.00
       60 x 24  1000 SG785507 125.00  SG785525 115.00  SG785543 29.00  SG785561 191.00  SG785579 163.00  SG785597  65.00  SG785615  282.00  SG785633  229.00  SG785651  87.00
       60 x 36  1000 SG785508 127.00  SG785526 118.00  SG785544 42.00  SG785562 226.00  SG785580 187.00  SG785598  79.00  SG785616  345.00  SG785634  279.00  SG785652 100.00
       60 x 48  1000 SG785509 136.00  SG785527 127.00  SG785545 58.00  SG785563 265.00  SG785581 222.00  SG785599  94.00  SG785617  401.00  SG785635  314.00  SG785653 127.00
       72 x 24  750 SG785510 134.00  SG785528 122.00  SG785546 35.00  SG785564 205.00  SG785582 179.00  SG785600  67.00  SG785618  318.00  SG785636  258.00  SG785654  99.00
       72 x 36  750 SG785511 137.00  SG785529 125.00  SG785547 45.00  SG785565 258.00  SG785583 226.00  SG785601  87.00  SG785619  385.00  SG785637  318.00  SG785655 127.00
       72 x 48  750 SG785512 143.00  SG785530 133.00  SG785548 54.00  SG785566 301.00  SG785584 252.00  SG785602 102.00  SG785620  478.00  SG785638  390.00  SG785656 150.00
       96 x 24  800 SG785513 214.00  SG785531 167.00  SG785549 58.00  SG785567 344.00  SG785585 278.00  SG785603 102.00  SG785621  521.00  SG785639  362.00  SG785657 137.00
       96 x 24  1100 SG785514 202.00  SG785532 183.00  SG785550 65.00  SG785568 310.00  SG785586 258.00  SG785604 113.00  SG785622  457.00  SG785640  364.00  SG785658 145.00
       96 x 36  800 SG785515 197.00  SG785533 178.00  SG785551 65.00  SG785569 362.00  SG785587 305.00  SG785605 129.00  SG785623  574.00  SG785641  465.00  SG785659 175.00
       96 x 36  1100 SG785516 211.00  SG785534 196.00  SG785552 72.00  SG785570 379.00  SG785588 326.00  SG785606 135.00  SG785624  560.00  SG785642  452.00  SG785660 176.00
       96 x 48  800 SG785517 261.00  SG785535 200.95  SG785553 75.95  SG785571 493.00  SG785589 346.95  SG785607 142.95  SG785625  789.00  SG785643  528.00  SG785661 211.95
       96 x 48  1100 SG785518 243.00  SG785536 222.00  SG785554 86.00  SG785572 433.00  SG785590 365.00  SG785608 150.00  SG785626  662.00  SG785644  542.00  SG785662 217.00
      112
   107   108   109   110   111   112   113   114   115   116   117