Page 107 - tmp
P. 107
BUILD YOUR OWN BOLTLESS SHELVING
“T” POST
3 3 /4” x 1 1 /4”
1
1
A. UPRIGHTS. Punched on ANGLE POST 2 /4” x 1 /2” Used to add on
1
1 /2’’ centers for easy beam adjacent units A C A
adjustment. 14 gauge. Price/ Price/
Size’ Model Pkg. of 4 Model Pkg.of 2
3 SG502691 $24.00 --- --- Easy, Snap-In Assembly
5 SG502692 36.00 SG502701 $34.00
B. BEAMS. Each level requires 6 SG502688 42.00 --- --- Instantly Adjustable
four. See previous page for 7 SG502693 48.00 SG502702 50.00
capacities. Use Double Rivet 8 SG502694 64.00 SG502703 64.00 RUBBER MALLET
beams on top and bottom 10 SG502695 66.00 --- --- Model Price
levels of all units. Use Single
Rivet beams on all intermediate SG502581 $2.89
levels or increase capacity by SINGLE RIVET DOUBLE RIVET
using Double Rivet beams on Size” Model Price Model Price
all levels. Sample Unit: Heavy 12 SG502579 $3.00 SG505231 $4.00 B B
Duty, 5 shelf 48” x 24” order; 15 --- --- SG502264 4.00
6-48” & 6-24” Single Rivet 18 SG502580 3.00 SG505232 4.00 C
beams, 4-Uprights, 4-48” & 24 SG505233 4.00 SG502265 4.00
4-24” Double Rivet beams: 30 --- --- SG502266 5.00
Extra Heavy Duty, 5 shelf, 48” 36 SG502577 6.00 SG502267 6.00 L. TIE PLATE
x 24” order: 4-Uprights, 10-48” 42 --- --- SG502269 7.00
& 10-24” Double Rivet beams. 48 SG502578 7.00 SG502268 8.00 Connect two
Beams can be used as ledges at 60 --- --- SG502260 10.00 shelves or rack
any required height to prevent 72 --- --- SG502261 12.00 units side-to-side
merchandise from falling or 96 angle SG502262 16.75 or back-to-back.
rolling off shelves. 96 channel-30% greater capacity SG502263 22.00 Gray Tan Price Ea.
SG502575GY SG502575TN $1.29
B
C. DECK CENTER Depth Model Price
SUPPORTS 15 SG331657 $4.00 C
Increases shelf capacity by 20%. 18 SG505220 6.00
Fits double rivet beams only. 24 SG502569 6.00 C
42”, 48”, 60”, and 72”L beams 30 SG505221 7.00
accept 1 support per level; 96”L 36 SG502570 8.00
accepts up to 3. 48 SG502571 10.00
K. WALL BRACKET 12”L connects
to wall for additional stability.
Gray Price Ea.
D E F SG502576GY $5.00 CASTERS 2 rigid, 2 swivel - attach
to Dolly Base to mobilize your
storage rack. 1200 lb. cap/set.
DECK D. 5 /8” Thick Particle E. 1 /2” Thick White F. Wire Mesh H. 8” x 2” Rubber Tire wheels I
W” x D” WOOD Price MELAMINE Price WIRE Price ADDITIONAL SHELF LEVELS SG502591 $104.00/set
EXTRA HEAVY DUTY
36 x 12 SG505222 $4.00 SG331760 $5.00 SG502582 $13.00 I. 5”x 1 1 /4” Non-Marring
36 x 18 SG505223 6.00 SG331761 8.00 SG502583 16.00 W” x D” NO DECK Price Polyurethane wheels
36 x 24 SG505224 8.00 SG331762 10.00 SG933CP23 19.00 36 x 12 SG601902 $21.00 SG502590 $58.00/set
42 x 15 SG505227 7.00 --- --- -- 36 x 18 SG601903 23.00 J
42 x 30 SG505228 16.00 --- --- -- 36 x 24 SG601904 24.00 J. 8”x 2.80” Non-Marring
48 x 12 SG505225 6.00 SG331763 7.00 SG502585 16.00 48 x 12 SG601905 26.00 Pneumatic wheels
48 x 18 SG505266 8.00 SG331764 11.00 SG502586 20.00 48 x 18 SG601906 26.00 SG502592 $150.00/set
48 x 24 SG502533 12.00 SG331765 15.00 SG502547 24.00 48 x 24 SG601907 27.00
48 x 36 SG502534 17.00 SG331766 22.00 SG502548 31.00 EXTRA HEAVY DUTY WOOD DECK
48 x 48 SG502535 16.00 SG331767 28.00 SG502549 41.00 36 x 12 SG601908 $30.00 G
60 x 18 SG505229* 14.00 --- -- --- -- 36 x 18 SG601909 31.00
60 x 24 SG502536* 19.00 SG331768* 21.00 SG502550* 31.00 36 x 24 SG601910 35.00
60 x 36 SG502537* 25.00 SG331769* 29.00 SG502551* 42.00 48 x 12 SG601911 35.00
60 x 48 SG502538* 31.00 SG331770* 38.00 SG502552* 51.00 48 x 18 SG601912 44.00 H
72 x 15 SG502539* 14.00 --- -- --- -- 48 x 24 SG601913 45.00
72 x 18 SG505230* 18.00 --- -- SG505267* 28.00
72 x 24 SG502540* 23.00 SG331771* 25.00 SG502553* 36.00 EXTRA HEAVY DUTY WIRE DECK G. DOLLY BASE. Rugged 14 gauge welded frame. 1200
72 x 30 SG502541* 25.00 --- -- --- -- 36 x 12 SG601914 $37.00 lb. capacity. Gray enamel finish. Order casters separately.
72 x 36 SG502542* 30.00 SG331772* 35.00 SG502554* 48.00 36 x 18 SG601915 44.00 W” x D” Model Price
72 x 48 SG502543* 41.00 SG331773* 48.00 SG502555* 60.00 36 x 24 SG601916 48.00
96 x 24 SG502544* 27.00 SG331774* 30.00 SG502556* 44.00 48 x 12 SG601917 45.00 36 x 18 SG502587 $71.00
96 x 36 SG502545* 38.00 SG331775* 45.00 SG505257* 60.00 48 x 18 SG601918 53.00 36 x 24 SG502588 77.00
96 x 48 SG502546* 53.00 SG331776* 58.00 SG502558* 80.00 48 x 24 SG601919 60.00 48 x 24 SG502589 81.00
*Ships in 2 pieces 60 x 24 SG502593 109.00
MAGNETIC LABEL Write On MAGNETIC CARD HOLDERS
A quick and economical method of labeling. Insertable black magnetic “C” channel design allows
Easy to use. Simply write on with wet erase labels to be changed simply by re-marking the paper
pen. Cut to desired length. Magnet will insert or re-positioning the magnet. Great for metal
adhere to all metal surfaces. To change, racks, shelves, bins, and more. Replaceable paper
wipe off with damp cloth. Comes in 50’ long inserts included. 25 per package. Price per Roll
rolls. White only. Model W” x H” 1-2 Rolls 3+ Rolls
Price per Roll SG189046 3 x 1 $13.00 $12.00
Model H” 1-2 Rolls 3+ Rolls SG189047 3 x 2 18.00 17.00
SG764276 1 $42.00 $40.00 SG189048 6 x 1 22.00 21.00
SG764277 2 53.00 51.00 SG189049 6 x 2 31.00 29.00
SG764278 3 133.00 125.00 SG189050 6 x 3 42.00 40.00
107