Page 115 - tmp
P. 115

HEAVY LOAD RECORD
                STORAGE CENTER
        Boltless 12-gauge steel horizontal beams have 3-hook connectors to install easily
        without tools and adjust in seconds at 2” increments. Uprights are 14-gauge steel.
        Rack finished in gray powder coating. Rugged 200 test corrugated transfer file
        boxes protect and organize records with double-thick front and back walls, large
        label area, and hand holes for easy lifting. Boxes fit securely on rugged  5/8” thick
        particleboard decks. Starter Unit includes 2 upright frames with 3 or 4 shelf levels.
        Add-On Unit includes 1 upright frame with 3 or 4 shelf levels.18”D units store one
        row of boxes; 36”D store two rows with access from both sides and includes 5
        additional supports per level. Easy assembly.
                 Cap  Lbs./     STARTER     ADD-ON
        W” x D” x H” Level  Levels Boxes  Model  Price  Model  Price
         60 x 18 x 72 3800  3  28  SG613129 $380.00 SG613179 $329.00
         60 x 36 x 72 3800  3  56  SG613130  543.00 SG613180  488.00
         72 x 18 x 72 2750  3  35  SG613131  402.00 SG613181  351.00
         72 x 36 x 72 2750  3  70  SG613132  646.00 SG613182  590.00
         96 x 18 x 72 2150  3  49  SG613133  494.00 SG613183  444.00
         96 x 36 x 72 2150  3  98  SG613134  749.00 SG613184  695.00
         60 x 36 x 96 3800  4  72  SG613135  722.00 SG613185  650.00
         72 x 36 x 96 2750  4  90  SG613136  834.00 SG613186  763.00
         96 x 36 x 96 2150  4  112  SG613137  947.00 SG613187  876.00





        Transfer File/Record Storage with
        lid for letter and legal size records.
        Rugged 200 lbs. test corrugated.
        Ships flat. Easy to set up. Sold in
        package quantities of 20.             SG336246B
                                                                               SG613132
                                         Price/Pkg.
           Model    Record Type  L” x W” x H”  of 20 Sets
          SG336246   Letter/Legal  15 x 12 x 10  $3.00
                  EXTRA HEAVY LOAD
                   RECORD STORAGE
                 Low Cost High Density Storage
        Offers quick and easy, tool free assembly for all your document storage needs. Heavy
        duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3 1/4”
        x 4 1/4” x 12 gauge welded base plates allow floor anchoring. Beams feature a positive
        6-way locking action that automatically secures beam into place. Welded braces provide
        maximum rigidity and stability. Long lasting epoxy finish.  Dust free wire mesh decking
        allows light and sprinkler penetration. Stores document boxes on front and back for two
        rows of storage and allows access from either side. Rack is available with 200 lb. test
        Corrugated or transparent high density Polyethylene boxes. Easy assembly.
                    Shelf            STARTER      ADD-ON
          W” x D”x H”  Cap lbs.  Levels Boxes  Model  Price  Model  Price
        15”L x  12”W x 10”H CORRUGATED BOXES INCLUDED
         48 x 36 x  96 6590  4  48  SG258192 $734.00  SG258207 $634.00
         96 x 36 x  96 3230  4  112  SG258193 1216.00  SG258208 1116.00
         120 x 36 x  96 5630  4  144  SG258194 1571.00  SG258209 1471.00
         48 x 42 x 120 6590  5  60  SG258195  881.00  SG258210  881.00
         96 x 42 x 120 3230  5  140  SG258196 1512.00  SG258211 1379.00
         120 x 42 x 120 5630  5  180  SG258197 1972.00  SG258212 1840.00
        21 1 /2”L x 15”W x 12 1 /2”H POLYETHYLENE BOXES INCLUDED
         48 x 48 x  96 6590  4  48  SG258204 1455.00  SG258219 1375.00
         96 x 48 x  96 3230  4  96  SG258205 2708.00  SG258220 2627.00
         120 x 48 x  96 5630  4  120  SG258206 3381.00  SG258221 3300.00
        TRANSFER FILE/                  POLYETHYLENE
        RECORD STORAGE                  FILE BOX  with
        with lid for letter and         hinged lid. Includes
        legal size  records.            metal hanging file
        Rugged 200 lbs. test            folder rails. 65 lb.
        corrugated.  Ships              capacity alone. 260
        flat. Easy to set up.           lb. capacity stacked.
                                        Sold in package
                                        quantity of 6.
                                Price/Pkg.
          Model   Record Type L” x W” x H” of 20 Sets  Model   L”x W”x H”  Price Ea.  SG258196
         SG336246 Letter/Legal  15 x 12 x 10  $3.00  SG506151B  21 1/2 x 15 x 12 1/2  $22.00
                                                                                                           115
   110   111   112   113   114   115   116   117   118   119   120