Page 193 - tmp
P. 193
VISITOR SAFETY FRAMELESS SAFETY POLYCARBONATE
GLASSES GLASSES GOGGLES
SC681100 SC681101
Polycarbonate goggles with .064” thick lens are optically
correct for minimum distortion. Splash guard goggles provide
chemical splash protection with four indirect vents for airflow.
Safety Eyewear is made from polycarbonate material Perforated goggles are multi-purpose made from flexible vinyl
Visitor Safety Glasses are made of polycarbonate for with scratch resistant hard coated lenses. Wrap around for excellent facial fit. Meets ANSI Z87.1. Sold in packages of 24.
durability and corrosion resistance. Features anti-scratch and design provides impact resistance and unobstructed view. IMPACT RESISTANT are Price
hard coated lenses for added protection. Vented temples help Lightweight for added comfort. Meets ANSI Z87.1 and CE directly vented. Lens Model Each
prevent fogging. Meets ANSI Z87.1 and CE EN166 standards. EN166 standards. CHEMICAL SPLASH Standard SG681100 $2.00
Sold in packages of 12. Model Lens Color Price Each RESISTANT are indirectly Fog-Free SG530063 3.00
Model Lens Price Each SG708119 Clear $2.00 vented with two vents on top Standard SG681101 3.00
SG708121 Clear With Hard Coat $2.00 SG708120 Smoke 2.00 and two on bottom. Fog-Free SG530064 4.00
LENS CLEANING GENERAL PURPOSE HD MICRO-FOAM
TOWELETTES WORK GLOVES NITRILE COATED
NYLON GLOVES
Standard leather-palm
Anti-static, anti-fog work gloves protect Nitrile Coated Nylon Knit
formula contains hands in hazardous Gloves provide enhanced
no silicone. Lens environments. Leather grip in both wet and
cleaning towelettes and cotton combination dry conditions. Breathable,
are handy pocket size allows gloves to 15 Gauge nylon knit
and pre-moistened. breathe and ensures a keeps hands dry and cool
100 packs/box. secure grip. Gloves sold for all day wear. Micro-
per dozen. foam coated fingertips
and palms for improved
dexterity and added
SG708123L protection. Meets EN388:
Price/ 4131. Sold per dozen. Add
Price Description Model Dozen size suffix no., Medium (M),
Description Model Each 2 /2 Safety Cuff, Large SG708123L 3.00 Large (L), or X-Large (XL). Model Price/Pair
1
1
Lens Cleaning Towelettes SG795498 $9.00 2 /2 Safety Cuff, X-Large SG708123XL 3.00 Sold per dozen. SG708122 $4.00
LATEX INDUSTRIAL DISPOSABLE DISPOSABLE
GLOVES VINYL GLOVES NITRILE GLOVES
Industrial grade, 5 mil
thick gloves are FDA/
USGA approved. Order
powdered or powder-
free. 100 gloves per box. Textured surface for improved grip. Latex Free. Packaged
100/box. Meets ASTM & 21 CFR standards. Exam Grade
gloves meet FDA 510K standard. Add Size Suffix: Small
(S), Medium (M), Large (L), X-Large (XL).
Industrial grade 5 mil thick gloves are USDA approved. Grade Model Type MIL Price
Thick Color
Sold 100 per box. Price/ Price Exam SG708330 Powder Free 4 Blue $12.00
Description MEDIUM LARGE Box Description MEDIUM LARGE X-LARGE \Box Exam SG708331 Powder Free 3 White 10.00
Powdered SG631001 SG631002 $9.00 Powdered SG669101 SG669102 SG669103 $7.00 Industrial SG708332 Powder Free 4 Blue 12.00
Powder-Free SG932117 SG932113 11.00 Powder-Free SG669105 SG669106 SG669107 7.00 Industrial SG770156 Powdered 3.7 Blue 12.00
PROTECTA FIRST REBEL SELF-RETRACTING
™
™
®
HARNESS LIFELINE
Delta Harnesses are made from strong, durable 100% Delivers great lifeline length-to-weight ratio
polyester and constructed to last through your toughest to provide more freedom of movement
job. Universal one-size fit. Comes standard with sliding and enhance worker productivity
back D-rings for fall arrest. Available with either tongue by extending working area without
buckle legs or pass-thru buckle legs. Meets OSHA 1926 disconnecting. Rugged, lightweight
and ANSI Z359.1 standards. SG795491 thermoplastic housing withstands rough
use. Unique polyester web with steel
Model Description Price snap hook, swiveling anchorage, and
SG795490 Pass-Thru Buckle $45.00 MEETS carabiner enables compact size with
SG795491 Pass-Thru Buckle w/Side D-ring 54.00 310 lb. load capacity. Meets OSHA 1926.502, Model Length Price
SG795492 Tongue Buckle 53.00 REQUIREMENTS OSHA 1910.66, ANSI Z359.1, ANSI 2359.12, SGB1969248 11 ft. $257.00
SG795493 Tongue Buckle w/Side D-ring 58.00 SG795492 ANSI A10.32, and CSA Z259.2.2 Type II. SGB1969249 20 ft. 406.00
193

