Page 9 - tmp
P. 9
MAPLE-BUTCHER BLOCK TOP
Solid, 1 3 /4” thick rugged top
stands up to constant, heavy
use. Maple butcher block top is
kiln dried, electronically glued,
sanded smooth, and finished
with a penetrating oil protectant
for a high quality appearance.
SQUARE EDGE SAFETY EDGE
FLARED ADJUSTABLE ADJUSTABLE
FIXED LEG HEIGHT LEG Price Each HEIGHT LEG
FLARED
1
W” x D” Model Model 1-2 3+ FIXED LEG 32” 27 7 /8”- 35 /2”
SQUARE EDGE
48 x 30 SG183427 SG183149 $283.00 $271.00 SELF CONTAINED DUAL SIDED OUTLET provides
60 x 30 SG183428 SG183166 341.00 329.00 easy access to electrical power on both front and back
60 x 36 SG183430 SG183167 357.00 345.00 sides. 15 ft. power cord. Rated at 15 amp and 115V.
72 x 30 SG183432 SG183168 368.00 357.00
72 x 36 SG183434 SG183169 421.00 410.00 Model Price Each
96 x 36 SG183436 SG183179 575.00 564.00 SG249854 $37.00
SAFETY EDGE
60 x 30 SG183978 SG183987 341.00 329.00
72 x 30 SG183979 SG183988 368.00 357.00
72 x 36 SG183980 SG183989 421.00 410.00 DUAL SIDED
OUTLET
SHOP TOP Non-Conductive, Non-Warping
One of the toughest industrial tops
available. Shop Top bench top
protects against static build-up and
won’t warp or split. Shop top is faced
on two sides with 3 /8” thick high
grade, high density particleboard
sealed with a catalyzed finish to
resist liquids. Strong MDF core. FLARED
Choose between 1 1 /2” thick Square SQUARE EDGE SAFETY EDGE FIXED LEG 32” ADJUSTABLE
Edge or 1 3 /4” thick Safety Edge. HEIGHT LEG
7
1
FLARED ADJUSTABLE 27 /8”- 35 /2”
FIXED LEG HEIGHT LEG Price Each
W” x D” Model Model 1-2 3+
SQUARE EDGE
48 x 30 SG183439 SG183139 $207.00 $196.00
60 x 30 SG183440 SG183162 242.00 230.00
60 x 36 SG183442 SG183163 260.00 248.00
72 x 30 SG183444 SG183164 276.00 263.00
72 x 36 SG183446 SG183165 299.00 284.00
96 x 30 SG183447 SG183170 375.00 356.00
96 x 36 SG183448 SG183172 425.00 403.00
SAFETY EDGE
60 x 30 SG183975 SG183984 242.00 230.00
72 x 30 SG183976 SG183985 276.00 263.00
72 x 36 SG183977 SG183986 299.00 284.00
ASH BUTCHER BLOCK TOP FLARED
Stands Up To Constant, Heavy Use FIXED LEG 32” ADJUSTABLE
Heavy duty, good-looking top at an affordable price. 1 3 /4” thick Ash HEIGHT LEG
1
Butcher Block Top is kiln dried, electronically glued, and sanded 27 /8”- 35 /2”
7
smooth for a high quality appearance. Penetrating mineral oil
protectant finish resists moisture and won’t absorb oil and lubricants. SAFETY EDGE
FLARED ADJUSTABLE
FIXED LEG HEIGHT LEG Price Each
W” x D” Model Model 1-2 3+
60 x 30 SG579113 SG579116 $309.00 $294.00
72 x 30 SG579114 SG579117 348.00 329.00
72 x 36 SG579115 SG579118 414.00 391.00
STAINLESS STEEL TOP
Corrosion Resistant
Made of type 304, 16 gauge stainless steel. 1 1 /2” thick top features
a durable particle board core with phenolic backer for use in clean FLARED
rooms and food service environments. Stainless edges are welded FIXED LEG 32”
and polished on the corners with a #4 brushed finish.
SQUARE EDGE
FLARED ADJUSTABLE CASTER KIT Includes 2 swivel (w/
brakes), 2 rigid casters, mounting
FIXED LEG HEIGHT LEG Price Each brackets, and hardware. Add suffix “A”
W” x D” Model Model 1-2 3+ to model and add $85.00 to listed price. ADJUSTABLE
48 x 30 SG239121 SG239124 $477.00 $451.00 For 96” Caster Kit add suffix “A” to
60 x 30 SG239122 SG239125 574.00 544.00 model and add $99.00 to listed price. HEIGHT LEG
1
7
72 x 30 SG239123 SG239126 676.00 641.00 27 /8”- 35 /2”
9

