Page 68 - tmp
P. 68
PARAMOUNT PREMIUM
®
CHROME DOOR
LATCH FOR SMOOTH
FINGERTIP OPENING
FIVE KNUCKLE
HINGES WITH
LAPPED AND
WELDED STEEL
DOOR FRAME
HAT SHELF AND
COAT ROD
Model Model
SG652174TN SG238233TN
Model SG652170TN
(6 WIDE) SHOWN WITH OPTIONAL CLOSED BASE AND BUILT-IN COMBO LOCK
READY TO ASSEMBLE ASSEMBLED
Opening Overall Wt. Price/ Price/
The Paramount series lockers feature 16 gauge steel doors, 5-knuckle security hinges,
quiet operating latch mechanism, and welded, reinforced frame-and-door assemblies for W”x D” x H” Width” Doors lbs. Model* Group Model* Group
maximum security. Extra wide louvers promote ventilation. Legs add 6” to height. Durable, Single Tier
attractive powder coat finish is available in the 3 most popular locker colors: blue, tan, and 12 x 12 x 60 12 1 43 SG652060 $110.00 SG652160 $134.00
gray. Includes blank number plates. Lockers feature finished sides; no need for decorative 12 x 12 x 60 36 3 133 SG652061 311.00 SG652161 380.00
end panels. Optional locks, numbered plate kits, and bases sold separately. Assembled 12 x 15 x 60 12 1 47 SG652062 121.00 SG652162 150.00
lockers are not returnable. 12 x 15 x 60 36 3 140 SG652063 329.00 SG652163 403.00
Single Tier lockers have secure 3-point positive locking system, hat shelf, chrome door 12 x 18 x 60 12 1 52 SG652064 132.00 SG652164 161.00
latch, and double and single-prong coat hooks (18” deep model also includes coat rod). 12 x 18 x 60 36 3 1 154 SG652065 357.00 SG652165 437.00
46
12
SG652066
125.00 SG652166
156.00
12 x 12 x 72
Double Tier & Triple Tier lockers have secure 2-point positive locking system, chrome 12 x 12 x 72 36 3 144 SG652067 345.00 SG652167 433.00
door latch, and double and single prong coat hooks. Six Tier Lockers feature a 12 x 18 x 72 12 1 55 SG652070 142.00 SG652170 173.00
padlockable friction latch and hasp closures. 12 x 18 x 72 36 3 167 SG652071 386.00 SG652171 472.00
Sixteen Person lockers feature the same as six tier and are arranged around a central 15 x 18 x 72 15 1 66 SG652072 161.00 SG652172 224.00
coat rod. Each compartment is 12”W x 18”D x 12”H. 15 x 18 x 72 45 3 181 SG652073 437.00 SG652173 541.00
*All models: specify color suffix Blue (BL), Gray (GY) or Tan (TN)
Accessories
CLOSED BASE End Base includes
left and right sides.
Model* Description Price
SG652080 12”W Front Base $7.00
SLOPE TOP KITS SG652081 15”W Front Base 8.00
8.00
SG652082 12”D End Base
LOCK Up to 3 lockers wide. Includes 3 tops, 2 sides, SG652083 15”D End Base 8.00
Model Description Price and 3 backs. 6 3 /4” Height. Does not work on SG652084 18”D End Base 8.00
SG959101V Keyed Padlock (includes 2 keys) $6.00 16-person lockers. NUMBERED PLATE KITS
LOCKS FROM MASTER LOCK ® Opening Numbered aluminum plates. Includes rivets.
SG652975 Combo Padlock with key access 7.00 Model* Width” Depth” Price Model SG652095 includes rivet gun.
SG652864A Built-In Combo Lock (single/double/triple tier) 13.00 SG652705 12 12 $31.00 Model Description Price
SG652868A Built-In Combo Lock (4/6 tier, 16 person) 15.00 SG652706 12 15 31.00 SG652095 Numbered 1–100 $36.00
SG652880 Built-In Cylinder Lock (single/double/triple tier) 13.00 SG652707 12 18 31.00 SG652717 Numbered 101-299 53.00
SG652879A Built-In Cylinder Lock (4/6 tier, 16 person) 13.00 SG652708 15 18 31.00 SG652718 Numbered 300-499 53.00
68