Page 80 - tmp
P. 80

AKROBINS         ®

                                                                                   Akrobins  are made from polypropylene and
                                                                                       ®
                                                                                   can hang or stack. Features include extra wide
                               OPTIONAL                                            stacking ledge, finger grips for easy handling,
                               DIVIDER                                             anti-slide stops, and reinforcing ribs. Large
                                                                                   label slot. Autoclavable to 250°F temperatures.
                                                                                   Clear  Lids protect contents from dust and
                                                                                   damage.  Black  Dividers allow organization
                                                                                   and separation of parts.  Specify color suffix
                                                                                   when ordering bins: Blue (BL), Red (RD),
                                                                                   Yellow (YL), Beige (BG), Black (BK), Green (GN), or
                                                                                   Clear (CL). Model SG239863 is not available in
                                                                                   Clear. Sold in carton quantities.
                                                                        33” EXTRA WIDE
                                                                         AKROBINS      SUPER-SIZE AKROBINS
                                                                         SG239863BL                                    Overall      Carton Price
                                                                                      Model     W”  x  D” x   H” Qty.  Each
                                                                                           3
                                                                                   SG238282 12 /8 x 20  x 6  4 $12.00
                                                                                           3
                                                                                   SG238283 12 /8 x 20  x 8  3  15.00
                                                                                   SG238284 12 /8 x 20  x 12  2  16.00
                                                                                           3
                                                                                   SG238285 18 /8 x 20  x 12  1  19.00
                                                                                           3
                                                                                           1
                                                                                   SG269667 8 /4 x 23 /8 x 7  4  16.00
                                                                                                7
                                                                                   SG443436  11 x 23 /8 x 7  4  18.00
                                                                                                7
                                                                                   SG442199  11 x 23 /8 x 10  4  19.00
                                                                                                7
       AKROBINS                                        Ctn.     Price  LIDS   Price                 DIVIDER   6/Pkg.  SG442200 16 /2 x 23 /8 x 11  1  25.00
                                                                                                7
                                                                                           1
          Model    W”  x   D”  x  H”  Qty   Each  Model   Each   Model   Price     SG443437  18 x 23 /8 x 12  1  24.00
                                                                                                7
                1
                     3
                                                                                                7
       SG184810    4 /8 x   5 /8 x 3  24  $2.00  SG184819 $2.00  SG184822  $6.00   SG442201  11 x 29 /8 x 10  4  22.00
                                                                                                7
                                                                                           1
                1
                     3
       SG184811    4 /8 x   7 /8 x 3  24  2.00  SG184820  2.00  SG184823  7.00     SG442202 16 /2 x 29 /8 x 11  1  29.00
                                                                                           3
                                                                                                1
       SG188013   4 1 /8 x 10 /8 x 4  12    4.00  SG270154  3.00  SG270002  12.00  SG238286 18 /8 x 29 /4 x 12  1  25.00
                     7
       SG184812    5 1 /2 x 10 /8 x 5  12  4.00  SG184821   3.00  SG184824  13.00  Super-size  AKROBINS  available in Blue,
                     7
                                                                                                ®
                     3
       SG188015    5 1 /2 x 14 /4 x 5  12  6.00  ----    ----  SG270003  15.00     Yellow, and Red. Not recommended to hang
       SG184814    8 1 /4 x 10 /4 x 7  6  7.00  ----    ----  SG184826  17.00      on rack or panel systems.
                     3
       SG184815    8 1 /4 x 14 /4 x 7  12  7.00  ----    ----  SG184827  19.00
                     3
       SG184817    8 1 /4 x 18  x 9  6  16.00  ----    ----  SG184828  33.00              STEEL DOLLIES
       SG184813  11  x 10 7 /8 x 5  6  6.00  SG239617  5.00  SG184824  13.00       14 gauge steel construction. 500 lb.
       SG239709  11  x 18  x 10  6  19.00  ----    ----  SG239719  26.00           capacity. Solid deck has raised lip. 3”
                     7
       SG188014  16 1 /2 x 10 /8 x 5  6  13.00  ----    ----  SG184824  13.00  STEEL   swivel polyolefin casters.
                     3
       SG184816  16 1 /2 x 14 /4 x 7  6  10.00  ----    ----  SG184827  19.00  DOLLIES
       SG184818  16 1 /2 x 18   x 11  3  23.00  ----    ----  SG184829   33.00       Model      Fits Akrobins  Price Each
                                                                                               1
       SG239863  33  x 8 7 /10  x 5  4  17.00  ----    ----  SG239865†  11.00      SG238288  29 /4”D  $77.00
                                     † SG239865 is sold in packages of 7
                STACKABLE SHELF BINS                              FIBERGLASS HOPPER BIN
                                                                                                  500 lb.
                                                                                                 Capacity
      Stackable Shelf Bins are ideal for
      storing and organizing medium and
      large parts. These strong, durable
      polypropylene bins provide long
      lasting durability. Bins have built   Overall  Ctn.  Price  DIVIDER  Price  Nest and also provide positive lockstacking. Ideal for heavy parts storage.
      in rear hanger allowing bins to    W”  x    D”  x   H” Qty.  Model  Each  Model  Pkg./6  Fiberglass reinforced  bins hold up to  500 lbs. capacity. Withstands
      hang from louvered panels or rails.   8 /4 x 12  x 7  6  SG493103 $10.00 SGB815603 $15.00  temperatures from -60° F to 300° F  and autoclaving. Resists most
                            1
      Optional Black Cross Dividers allow   11 x 12  x 7  6  SG493104 11.00 SGB815604 16.00  oils, moisture, solvents, and chemicals. Front label area accommodates
      flexibility and keep parts organized.   6  x 14  x 7  6  SG493105 11.00 SGB815593 14.00  adhesive labels. Add color suffix to model number when ordering: Green
      Waterproof bins resist rust and  8 /4 x 14  x 7  12 SG493106 12.00 SGB815603 15.00  (GN), Gray (GY), or Red (RD).
                            1
      corrosion. Large molded in front label   11 x 14  x 7  6  SG493107 13.00 SGB815604 16.00
      slots for ID labels. Autoclavable up to   6  x 18  x 7  6  SG493108 17.00 SGB815593 14.00  Top Outside  Top Inside  Ctn.  Price
      250°F and resistant to extreme cold.  8 /4 x 18  x 7  6  SG493109 19.00 SGB815603 15.00     Model  L”x W”    L”  x W” Height” Qty.  Each
                            1
                                                                                               1
                                                                                1
      Specify color suffix when ordering     11 x 18  x 7  6  SG493110 21.00 SGB815604 16.00  SG257817  18 x 11 /2  16  x  8  7 /2  10  $24.00
                                                                                     1
                                 1
                                                                                1
                            1
      Blue (BL), Gray (GY), Ivory (IY), Black  8 /4 x 20 /2 x 7  6  SG493111 20.00 SGB815603 15.00  SG257818  24 x 11 /2  21 /2 x  9  8  10  26.00
                                                                                1
      (BK), and Orange (RG).  11 x 20 /2 x 7  6  SG493112 22.00 SGB815604 16.00  SG257819  24 x 16 /2  22  x 13  5  5  33.00
                                 1
      80
   75   76   77   78   79   80   81   82   83   84   85