Page 81 - tmp
P. 81
PICK RACK
Complete with Akro-Mils Shelf Bins
Inclined shelves permit excellent
visibility and access to bin contents.
Made of heavy-duty, 16-gauge steel,
these racks have a gray enamel finish
and are available in one sided table
top or floor styles or mobile, two
sided styles. Quality polypropylene
Akro-Mils shelf bins won’t rust, chip,
or crack and feature a generous
label area, grips for easy handling,
anti-slide stops, and reinforced
ribs. Mobile racks have 3” diameter
casters (2 swivel and 2 rigid). Unit
capacity is 500 lbs. Easy assembly.
Specify bin color suffix: Blue (BL),
Red (RD), Yellow (YL), Green (GN), or A
White (WH).
SG603424RD
Description Model Price
A. BENCH RACK 33” x 12” x 21’’H, 3 SHELVES
12 Bins-8’’W SG603423 $104.00
24 Bins-4’’W SG603424 118.00
B. FLOOR RACK 33” x 12” x 61’’H, 8 SHELVES
32 Bins-8’’W SG603425 $250.00
64 Bins-4’’W SG603426 273.00
C. MOBILE RACK 36” x 26” x 65’’H, 16 SHELVES B C
64 Bins-8’’W SG603427 $604.00 SG603426BL SG603427YL
128 Bins-4’’W SG603428 643.00
PREMIUM SHELF BINS & DIVIDERS A CLEAR
B STACKING
REAR “V”
HANG TIP OUT
LOCKS
C BINS
DIVIDER
D
E
LITTLE
REINFORCED BIN
SIDE RIB
EXTENDED SUPPORT WIDE LABEL
LABEL HOLDER HOLDER
F
Plastic bins help efficiently
organize 12”, 18” and 24”
deep shelving units, or PREMIUM BINS PREMIUM/RECYCLED
racks. Bins are waterproof Price Each DIVIDERS
and chemical, grease and oil Overall Ctn. Color 50/Pkg.
resistant. Reinforced ribbed W” x D” x H” Model Qty. Bin Model Price
construction for added 3 x 12 x 4 SG184836 24 $2.00 --- ---
strength. Features slotted 4 x 12 x 4 SG184837 24 2.00 SG184847 $22.00 Modular design allows you to stack different sizes. Durable,
label holder for easy content 7 x 12 x 4 SG184838 12 2.00 SG184848 26.00 polystyrene case and see through bins. Compartments tilt at a 45°
identification and a wide 8 x 12 x 4 SG184843 12 3.00 SG184849 40.00 angle and can be removed easily. Clear bin front provides a complete
hopper front for easy access. 11 x 12 x 4 SG184845 12 4.00 SG184850 52.00 view of contents. Features an easy identification labeling area. Add
Optional black divider fits 4 x 18 x 4 SG184839 12 3.00 SG184847 22.00 color suffix to frame model when ordering: Ivory (BG) or Gray (GY).
across bin width. Nestable 7 x 18 x 4 SG184840 12 3.00 SG184848 26.00 Model Style Bins W” x D” x H” Price
when empty to save space. 8 x 18 x 4 SG184844 12 4.00 SG184849 40.00 SG252187 A 9 23 /8 x 2 /2 x 3 /8 $16.00
5
1
1
Bins sold in carton quantity. 11 x 18 x 4 SG184846 12 6.00 SG184850 52.00 SG252188 B 6 23 /8 x 3 /8 x 4 /2 18.00
5
1
5
*Specify color suffix when 4 x 24 x 4 SG184841 12 4.00 SG184847 22.00 SG252189 C 5 23 /8 x 5 /4 x 6 /2 23.00
1
1
5
1
5
ordering: Blue (BL), Red (RD) 7 x 24 x 4 SG184842 6 5.00 SG184848 26.00 SG252190 D 4 23 /8 x 6 /8 x 8 /8 37.00
5
or Yellow (YL), Green (GN) 8 x 24 x 4 SG334190 6 8.00 SG184849 40.00 SG252191 E 3 23 /8 x 7 /4 x 9 /2 42.00
5
1
3
7
7
and Stone and (BG). 11 x 24 x 4 SG184825 6 13.00 SG184850 52.00 SG752384 F 2 23 /8 x11 /8 x 13 /8 111.00
5
81