Page 93 - tmp
P. 93
NSF Approved & Guaranteed to Perform Against Corrosion for 7 Full Years in dry storage applications. The unique NEXEL BLACK EPOXY
baked-on process bonds a black epoxy powder coat finish directly to the steel’s surface resulting in an attractive,
rugged, and affordable shelving unit. These epoxy wire shelves feature a patented truss reinforced design for
extra strength and greater capacities. Open shelving permits sprinkler, air, and light penetration, and minimizes WIRE SHELVING
dust accumulation. Shelves easily adjust without tools and align accurately at 1” increments on numbered posts.
Easy assembly. Starter Unit includes 4 posts with leveling feet, 4 wire shelves, and plastic snap on sleeves to
secure shelves. Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves, and
S-hooks to join units.
STARTER UNIT ADD-ON ADDITIONAL SHELF
Price Each Price Each Price Each
W” x D”x H” Model 1-4 5+ Model 1-4 5+ Model 1-6 7+
24 x 18 x 63 SGB970147 100.00 95.00 SGB970143 86.00 81.00 SGB970193 17.00 17.00
30 x 18 x 63 SGB970152 109.00 102.00 SGB970196 96.00 90.00 SGB970194 20.00 19.00
6 x 18 x 63 SGB970206 119.00 112.00 SGB970207 107.00 100.00 SGB970202 23.00 21.00
42 x 18 x 63 SGB970157 133.00 125.00 SGB970149 120.00 113.00 SGB970210 25.00 24.00
48 x 18 x 63 SGB970199 145.00 136.00 SGB970160 130.00 122.00 SGB970212 29.00 28.00
54 x 18 x 63 SGB970218 155.00 145.00 SGB970167 138.00 130.00 SGB970220 34.00 31.00
60 x 18 x 63 SGB970162 178.00 167.00 SGB970177 164.00 155.00 SGB970144 38.00 36.00
72 x 18 x 63 SGB970169 205.00 192.00 SGB970183 190.00 180.00 SGB970197 43.00 41.00
24 x 24 x 63 SGB970189 111.00 104.00 SGB970215 99.00 94.00 SGB970201 21.00 20.00
30 x 24 x 63 SGB970213 125.00 118.00 SGB970209 111.00 104.00 SGB970203 25.00 23.00
36 x 24 x 63 SGB970198 143.00 134.00 SGB970159 130.00 122.00 SGB970211 28.00 27.00
42 x 24 x 63 SGB970217 157.00 148.00 SGB970166 144.00 135.00 SGB970219 33.00 31.00
48 x 24 x 63 SGB970156 174.00 164.00 SGB970173 161.00 152.00 SGB970221 36.00 35.00
54 x 24 x 63 SGB970168 205.00 192.00 SGB970182 172.00 161.00 SGB970142 41.00 38.00
60 x 24 x 63 SGB970175 220.00 206.00 SGB970186 207.00 195.00 SGB970204 48.00 45.00
72 x 24 x 63 SGB970180 252.00 237.00 SGB970188 237.00 224.00 SGB970205 54.00 52.00
24 x 18 x 74 SGB970151 102.00 96.00 SGB970195 87.00 82.00 SGB970193 17.00 17.00
30 x 18 x 74 SGB970190 113.00 107.00 SGB970145 104.00 97.00 SGB970194 20.00 19.00
36 x 18 x 74 SGB970214 125.00 118.00 SGB970208 112.00 105.00 SGB970202 23.00 21.00
42 x 18 x 74 SGB970158 134.00 126.00 SGB970150 122.00 115.00 SGB970210 25.00 24.00
48 x 18 x 74 SGB970216 150.00 142.00 SGB970165 134.00 126.00 SGB970212 29.00 28.00
54 x 18 x 74 SGB970155 161.00 152.00 SGB970172 146.00 137.00 SGB970220 34.00 31.00
60 x 18 x 74 SGB970164 183.00 172.00 SGB970179 168.00 158.00 SGB970144 38.00 36.00
72 x 18 x 74 SGB970174 206.00 194.00 SGB970185 194.00 182.00 SGB970197 43.00 41.00
24 x 24 x 74 SGB970191 117.00 110.00 SGB970146 100.00 95.00 SGB970201 21.00 20.00
30 x 24 x 74 SGB970153 129.00 121.00 SGB970148 113.00 107.00 SGB970203 25.00 23.00
36 x 24 x 74 SGB970200 146.00 137.00 SGB970161 130.00 122.00 SGB970211 28.00 27.00
42 x 24 x 74 SGB970154 161.00 152.00 SGB970171 146.00 137.00 SGB970219 33.00 31.00
48 x 24 x 74 SGB970163 183.00 171.00 SGB970178 165.00 156.00 SGB970221 36.00 35.00
54 x 24 x 74 SGB970170 210.00 197.00 SGB970184 192.00 181.00 SGB970142 41.00 38.00
60 x 24 x 74 SGB970176 224.00 210.00 SGB970187 210.00 197.00 SGB970204 48.00 45.00
72 x 24 x 74 SGB970181 253.00 238.00 SGB970192 240.00 226.00 SGB970205 54.00 52.00
Nexel ® Green Epoxy Wire Shelving Provides An Attractive Finish That’s Guaranteed To Last! The Green Epoxy NEXEL GREEN EPOXY
finish is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti
microbial agent that protects the coating from growth of bacteria, mildew and molds. Shelving is perfect for retail
display and can also handle extreme temperatures and moisture making is ideal for dry storage, coolers and WIRE SHELVING
freezers. Open wire design minimizes dust and maximizes ventilation and visibility. The easy-slide shelf surface
makes loading and unloading a snap. Wire shelves adjust at 1” increments. Available in 63” and 74”heights.
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves.
Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and S-hooks to join units.
STARTER UNIT ADD-ON ADDITIONAL SHELF
Price Each Price Each Price Each
W” x D”x H” Model 1-4 5+ Model 1-4 5+ Model 1-6 7+
24 x 18 x 63 SGB1137264 $133.00 $125.00 SGB1137231$119.00$112.00 SGB1137196 $21.00 $19.00
30 x 18 x 63 SGB1137265 150.00 142.00 SGB1137232 133.00 125.00 SGB1137197 23.00 22.00
36 x 18 x 63 SGB1137266 164.00 155.00 SGB1137233 146.00 138.00 SGB1137198 27.00 25.00
42 x 18 x 63 SGB1137271 180.00 168.00 SGB1137234 160.00 151.00 SGB1137199 30.00 29.00
48 x 18 x 63 SGB1137280 199.00 188.00 SGB1137240 181.00 169.00 SGB1137200 34.00 33.00
54 x 18 x 63 SGB1137281 218.00 204.00 SGB1137241 198.00 187.00 SGB1137205 40.00 37.00
60 x 18 x 63 SGB1137282 236.00 222.00 SGB1137242 219.00 205.00 SGB1137206 43.00 41.00
72 x 18 x 63 SGB1137287 273.00 257.00 SGB1137247 251.00 236.00 SGB1137207 51.00 49.00
24 x 24 x 63 SGB1137296 156.00 146.00 SGB1137248 136.00 128.00 SGB1137208 26.00 25.00
30 x 24 x 63 SGB1137297 173.00 163.00 SGB1137249 156.00 146.00 SGB1137209 29.00 27.00
36 x 24 x 63 SGB1137298 199.00 188.00 SGB1137250 181.00 169.00 SGB1137222 34.00 33.00
42 x 24 x 63 SGB1137191 218.00 204.00 SGB1137255 199.00 188.00 SGB1137223 37.00 36.00
48 x 24 x 63 SGB1137210 234.00 220.00 SGB1137256 215.00 203.00 SGB1137224 42.00 40.00
54 x 24 x 63 SGB1137211 266.00 251.00 SGB1137257 247.00 232.00 SGB1137225 48.00 45.00
60 x 24 x 63 SGB1137212 281.00 264.00 SGB1137258 259.00 243.00 SGB1137226 56.00 53.00
72 x 24 x 63 SGB1137213 334.00 313.00 SGB1137263 313.00 295.00 SGB1137239 65.00 61.00
24 x 18 x 74 SGB1137227 145.00 136.00 SGB1137272 122.00 115.00 SGB1137196 21.00 19.00
30 x 18 x 74 SGB1137228 157.00 148.00 SGB1137273 135.00 127.00 SGB1137197 23.00 22.00
36 x 18 x 74 SGB1137229 172.00 161.00 SGB1137274 150.00 142.00 SGB1137198 27.00 25.00
42 x 18 x 74 SGB1137230 187.00 175.00 SGB1137279 164.00 155.00 SGB1137199 30.00 29.00
48 x 18 x 74 SGB1137243 207.00 195.00 SGB1137288 184.00 173.00 SGB1137200 34.00 33.00
54 x 18 x 74 SGB1137244 224.00 210.00 SGB1137289 202.00 190.00 SGB1137205 40.00 37.00
60 x 18 x 74 SGB1137245 244.00 229.00 SGB1137290 222.00 209.00 SGB1137206 43.00 41.00
72 x 18 x 74 SGB1137246 279.00 263.00 SGB1137295 256.00 240.00 SGB1137207 51.00 49.00
24 x 24 x 74 SGB1137259 161.00 152.00 SGB1137218 140.00 132.00 SGB1137208 26.00 25.00
30 x 24 x 74 SGB1137260 182.00 171.00 SGB1137219 159.00 150.00 SGB1137209 29.00 27.00
36 x 24 x 74 SGB1137261 207.00 195.00 SGB1137220 184.00 173.00 SGB1137222 34.00 33.00
42 x 24 x 74 SGB1137262 225.00 212.00 SGB1137221 203.00 191.00 SGB1137223 37.00 36.00
48 x 24 x 74 SGB1137275 241.00 227.00 SGB1137235 220.00 206.00 SGB1137224 42.00 40.00
54 x 24 x 74 SGB1137276 274.00 258.00 SGB1137236 250.00 235.00 SGB1137225 48.00 45.00
60 x 24 x 74 SGB1137277 287.00 270.00 SGB1137237 264.00 249.00 SGB1137226 56.00 53.00
72 x 24 x 74 SGB1137278 340.00 320.00 SGB1137238 317.00 298.00 SGB1137239 65.00 61.00
93