Page 88 - tmp
P. 88

NEST & STACK SHIPPING TOTE                        180° Turn Allows
                                                                                            Stack & Nest
                                      Made with injection molded, high
                                                               Top Outside
                                                                           Lbs. Cap.
                                                                                   Ctn.
                                                                                        TOTE
                                                                                                    LID
                                      density polyethylene to withstand    L”  x   W”  x  H” Per Box Stacked Qty.  Model  Price  Model  Price
                                                                                              Each
                                                                                                         Each
                                      extreme temperatures from -10°F
                                      to  250°F.  Complies  with  USGA  and   18    x 11     x  6  45  225  6 SG274311 $8.00 SG274321 $5.00
                                      FDA regulations for use in food   18    x 11     x  9  90  450  6 SG274312 10.00 SG274321  5.00
                                                                   1
                                                              1
                                      processing applications. Totes won’t   19 /2 x 13 /2  x  8  65  325  6 SG274313 13.00 SG274322  8.00
                                                                                                          8.00
                                                             19 1 /2 x 15 1 /2  x 10
                                                                                    6 SG274314 15.00 SG274323
                                                                               275
                                                                          55
                                      crack or corrode and are waterproof.   19 1 /2 x 15 1 /2  x 13  65  325  6 SG274315 16.00 SG274323  8.00
                                      180 degree nest and stacking saves   23 1 /2 x 15 1 /2  x 12  90  450  3 SG274316 21.00 SG274324 12.00
                                      valuable storage space. Fits on   23 1 /2 x 19 1 /2  x 10  45  225  6 SG274317 19.00 SG274325 11.00
                                      standard 48” x 40” pallets. Features   23 1 /2 x 19 1 /2  x 13  75  375  3 SG274318 19.00 SG274325 11.00
                                      a textured bottom to ensure a non-  29 1 /2 x 19 1 /2  x 15  100  500  3 SG274319 35.00 SG274326 14.00
                                      slip grip during transport.  Optional
                                      Lid  protects contents and accepts
                                      security tie closure for added security.
                                      Sold in carton quantities.  Specify
                                      color suffix: Blue (BL), Gray (GY),
                                      or Red (RD).                                Model  Description     Price
                                                                                 SG239855 Security Cable Tie (Pkg of 375)  13.00
                                                             DISTRIBUTION CONTAINER
                                                      Safely  and securely ship  and  distribute materials  with  these  durable,  affordable
                                                      shipping containers. Interlocking lids are permanently attached using steel hinges.
                                                      Raised lip edges allow secure stacking.  Molded from high density FDA approved
                                                      polyethylene. Containers allow nesting when not in use with lids open for compact
                                                      storage and to help reduce return shipping costs. Molded grip handles have an
                                                      integral hasp to accept cable ties for security. Sold in carton quantities. Specify Color
                                                      Suffix: Gray (GY), Blue (BL), or Red (RD). SG443167 translucent container includes
                                                      metal rails for hanging folders.
                                                                            Top Outside  Cap.  Lbs.  Stack  Price Ea.
                                                                    Model  L”  x W” x   H”  Alone Stacked Qty.  1-18    9+
                                                                               7
                                                                          5
                                                                  SG442218 19 /8  x 11 /8 x   7  35  175  5  $11.00 $10.00
                                                                  SG270281 18  x 13  x 15  35  175  5  18.00 15.00
                                                                                    11
                                                                               1
                                                                          7
                                                                  SG257808 21 /8  x 15 /4 x   9 /16  45  225  5  15.00 13.00
                                                                                    7
                                                                          7
                                                                               1
                                                                  SG257809 21 /8  x 15 /4 x 12 /8  50  250  5  14.00 13.00
                                                                          3
                                                                  SG257810 22 /8  x 13  x 13  45  225  5  19.00 17.00
                                                                               1
                                                                          7
                                                                                    1
                                                                  SG257811 21 /8  x 15 /4 x 17 /4  45  225  5  23.00 20.00
                                                                          1
                                                                               7
                                                                                    3
                                                                  SG257812 24 /2  x 14  /8 x 13 /4  45  225  5  23.00 21.00
                                                                               1
                                                                                    1
                                                                          3
                                                Plastic Dolly 27 1 /2” x 18” x 3”   SG257813 23 /4  x 19 /4 x 12 /2  50  250  5  23.00 21.00
                                                                          3
                                                                                    1
                                                                               5
                                                4” casters. 650 lbs. capacity  SG257814 27 /16 x 16 /8 x 12 /2  50  250  5  21.00 19.00
                                                                               3
                                                                                    5
                                                                          1
                                               Model  SG652754A    $79.00  SG238148 28 /8  x 20 /4 x 15 /8  60  300  5  38.00 33.00
                                                                  SG334189 5 x 3  Label with clear holder  25/pkg.  22.00
               BULK CONTAINER                            FOLDING BULK CONTAINERS
                                                               Save Time, Money and Space!
                                                                                             These 100% polyethylene
                                                                                             shipping containers resist
                                                                                             rust, odors and moisture.
                                                                                             Structurally  reinforced
                                                                                             at all stress points for
                                                                                             added  strength  and
                                                                                             stability. Smooth interior
                                                                                             surface cleans easily.
                                                                                             FDA approved for food
                                                                                             processing applications.
                                                                                             4-way forklift access.
                                                                                             3:1 return ratio reduces
                                                                                             shipping costs. Positive
        SG155202GY                                                                           interlocking corners for
                                                                       EASY ACCESS           secure stacking. 2 hinged
                       Stack 6 High                                     DROP DOOR            drop doors for easy
                                                                                             access to contents. Spring
                                                                                             latches automatically lock
      Ideal for numerous storage, shipping, and material handling applications.              sidewalls for set-up and
      Seamless, impact-resistant one-piece injection molded construction of                  quick folding.
      structural-foam high density polyethylene. Holds fine powder, granular
      materials, and more. Reusable and returnable.  FDA approved  for
      cleanliness; covered corners allow for easy cleaning.
        CONTAINER  Overall  Volume  Cap.  Fork
          Model  L”x W” x H”  Cu. Ft.  Lbs.  Entry    Price  O.D.  Inside Folding  Volume  Cap.     CONTAINER     STACKING LID
       SG155200GY  42 x 29 x 28  13.2  900  2  $224.00  L” x W” x H”  H”  H”  Cu. Ft.  Lbs.  Model   Price  Model  Price
       SG155202GY  48 x 44 x 29  25.9  1200  4  336.00  32 x 30 x 25  15  13  10.0  1500  SG270284  $150.00  ---  ---
               STACKING LID                         32 x 30 x 34  26 1 / 2  15  13.3  1800  SG155208  182.00  SG155214  $71.00
                  Model    L” x W”    Price         48 x 45 x 25  19  13  19.0  1500  SG155215A  276.00  SG155212  75.00
               SG155204GY  42 x 29    $69.00        48 x 45 x 34  28 1 / 2  12 3 / 4  28.5  2000  SG442211A  283.00  SG155212  75.00
               SG155206GY  48 x 44    83.00         48 x 40 x 39  32  15  30.2  1600  SG155218  403.00  ---  ---
      88
   83   84   85   86   87   88   89   90   91   92   93