Page 98 - tmp
P. 98
GALVANIZED AND STAINLESS
Limited Moisture and STEEL SOLID SHELVING
Lifetime Temperature
Warranty! Resistant! Double walled strong durable shelf perimeter. Raised
shelf edge keeps items from rolling off. Leveling feet
OPTIONAL
LEDGES compensate for uneven floors. Corrosion resistant 18 gauge
GALVANIZED STEEL SHELVES are coated with a clear
epoxy which is temperature and moisture resistant for dry
storage coolers and freezers. Type 304 18 gauge STAINLESS
STEEL SHELVES and posts offer added rust and corrosion
resistance. STARTER UNIT has 4 posts, 4 shelves and shelf
clips. ADD-ON UNIT has 2 posts, 4 shelves, and 2 joining
clamps per shelf. Easy assembly.
OPTIONAL 600 lb. shelf capacity
STARTER DIVIDERS
UNIT GALVANIZED ADDITIONAL
SHELVES
W” x D” x H” Model Price Model Price Model Price
36 x 18 x 63 SG189910 $291.00 SG189920 $279.00 SG189970 $56.00
48 x 18 x 63 SG189911 333.00 SG189921 319.00 SG189971 63.00
60 x 18 x 63 SG189912 366.00 SG189922 351.00 SG189972 79.00
72 x 18 x 63 SG189913 398.00 SG189923 390.00 SG189973 75.00
36 x 24 x 63 SG189914 324.00 SG189924 311.00 SG189974 73.00
ADD-ON 48 x 24 x 63 SG189915 366.00 SG189925 359.00 SG189975 82.00
UNIT 60 x 24 x 63 SG189916 417.00 SG189926 403.00 SG189976 94.00
72 x 24 x 63 SG189917 463.00 SG189927 447.00 SG189977 106.00
36 x 18 x 74 SG189930 301.00 SG189940 286.00
48 x 18 x 74 SG189931 339.00 SG189941 313.00
60 x 18 x 74 SG189932 370.00 SG189942 351.00
72 x 18 x 74 SG189933 405.00 SG189943 388.00
36 x 24 x 74 SG189934 333.00 SG189944 260.00
48 x 24 x 74 SG189935 379.00 SG189945 363.00
60 x 24 x 74 SG189936 422.00 SG189946 412.00
72 x 24 x 74 SG189937 471.00 SG189947 451.00
STAINLESS STEEL ADDITIONAL
STARTER UNIT ADD-ON UNIT SHELVES
WIRE LEDGES W” x D” x H” Model 1-3 Model 1-3 Model 1-3
4” high chrome L” Model Price 36 x 18 x 63 SG235360 $504.00 SG235369 $478.00 SG235387 $95.00
L” Model 1-4 DIVIDERS attach at $16.00 36 x 24 x 63 SG235361 590.00 SG235370 562.00 SG235388 111.00
any point along shelf. 18 SG189980
18 SG189982D $8.00 8”H chrome. 24 SG189981 18.00 48 x 24 x 63 SG235362 785.00 SG235371 641.00 SG235389 143.00
24 SG189983D 11.00 36 x 18 x 74 SG235363 517.00 SG235372 485.00 SG235387 95.00
30 SG189984D 12.00 STEM CASTERS with donut bumper.200 lb. cap. 36 x 24 x 74 SG235364 602.00 SG235373 567.00 SG235388 111.00
PLASTIC SHELF CLIPS 36 SG189985D 15.00 Price 48 x 24 x 74 SG235365 703.00 SG235374 639.00 SG235389 143.00
LOCK INTO PLACE ON 48 SG189986D 19.00 Model Description Set of 4 36 x 18 x 86 SG235366 521.00 SG235375 486.00 SG235387 95.00
1
POSTS FOR QUICK 1” 60 SG189987D 22.00 SG184835B5” x 1 /4” Polyurethane swivel $67.00 36 x 24 x 86 SG235367 604.00 SG235376 569.00 SG235388 111.00
ADJUSTMENT. 72 SG189988D 20.00 SG184912B5” x 1 /4”–2 with brake 73.00 48 x 24 x 86 SG235368 704.00 SG235377 670.00 SG235389 114.95
1
ELECTRO STAINLESS STEEL WIRE SHELVING
POLISH
Limited Lifetime Warranty
These shelf units are constructed to stand the test of time. Stainless steel wire shelving allows for air
circulation and functions well in environments with temperature fluctuations. Shelves adjust at 1” increments
on numbered posts. Smooth, attractive, electro polished finish over stainless steel provides extra-long life.
STAINLESS Stainless Steel handles all moisture and temperature extremes. It resists rust and corrosion and is ideal for
STEEL any storage requirements. SHELVING STARTER UNITS contain four posts, four shelves and snap sleeves that
attach shelf to post. ADD-ON UNITS consist of two posts, four shelves, snap sleeves and eight “S” attachment
hooks. Shelves have up to 800 lb. capacity depending on shelf width. Easy assembly. Limited Lifetime
Warranty against rust. For Shelf Truck add suffix “A” to starter model. For casters with wheel brake add “AB”.
STARTER UNIT ADD-ON UNIT STARTER UNIT ADD-ON UNIT
W” x D” x H” Model Price Model Price W” x D” x H” Model Price Model Price
36 x 18 x 63 SG189400 379.00 SG189401 $339.00 36 x 18 x 74 SG189408 395.00 SG189409 $345.00
48 x 18 x 63 SG189402 463.00 SG189403 420.00 48 x 18 x 74 SG189410 475.00 SG189411 427.00
54 x 18 x 63 SG189446 501.00 SG189447 460.00 54 x 18 x 74 SG189486 514.00 SG189487 466.00
60 x 18 x 63 SG189448 539.00 SG189449 497.00 60 x 18 x 74 SG189488 552.00 SG189489 503.00
72 x 18 x 63 SG189450 616.00 SG189451 574.00 72 x 18 x 74 SG189490 630.00 SG189491 580.00
36 x 24 x 63 SG189404 459.00 SG189405 417.00 36 x 24 x 74 SG189412 473.00 SG189413 424.00
48 x 24 x 63 SG189406 557.00 SG189407 514.00 48 x 24 x 74 SG189414 570.00 SG189415 524.00
60 x 24 x 63 SG189476 690.00 SG189477 650.00 60 x 24 x 74 SG189516 704.00 SG189517 656.00
72 x 24 x 63 SG189478 797.00 SG189479 755.00 72 x 24 x 74 SG189518 810.00 SG189519 762.00
ADDITIONAL SHELVES
W” x D” Model Price
36 x 18 SG189424 $84.00 MORE ACCESSORIES AVAILABLE
48 x 18 SG189425 109.00
SEE PAGE 23 54 x 18 SG189571 125.00 • FLOOR GLIDES • PLATE CASTERS
FOR ADDITIONAL 60 x 18 SG189572 136.00 • FOOT PLATE • THREE SIDED FRAME
ACCESSORIES 72 x 18 SG189573 159.00 • WALL MOUNT KIT • UTILITY CART HANDLE
36 x 24 SG189426 112.00 • ESG CONVERSION KIT ...AND MORE
STARTER UNIT SHOWN 48 x 24 SG189427 137.00 • DOLLY BASE
WITH OPTIONAL ACCESSORIES 60 x 24 SG189593 176.00
SG189594
72 x 24
199.00
98

