Page 89 - tmp
P. 89

DIVIDABLE GRID CONTAINERS                                                    COVER
        Heavy-Duty Dividable Grid Containers can be used in industrial, commercial, electronic, and health

                                                                                 1
        care industries for storage, assembly, fabrication, and  distribution applications. These containers   Dividable to 1 /8”
        offer the safest and most efficient method of compartmentalizing and protecting all kinds of small
        to medium size parts allowing you to customize the container interior for your exact needs. Molded-  Square Available
        in stacking ridge assures containers will  stack securely with or without covers. Containers are   DIVIDER
        designed to maximize space in storage and transportation. Compatible with most racks, shelving,   in Standard or
        and automated material handling equipment. Stacking rims and multi-ribbed external sides provide
        high impact strength. Large, smooth surface area on all four sides for content identification. Optional   Conductive.
                                         ®
        clear, plastic label holder attaches securely with Velcro  brand fasteners to any size container
        (available in 3 sizes). Containers can be divided by length and/or width allowing subdivision down to a   CLEAR
        1 1 /8” square compartment size. STANDARD GRID CONTAINERS are available in 9 sizes and 3 colors:   COVER
        Blue, Gray, and Red. Injection molded from high density FDA approved polyethylene which resists most
        solvents and chemicals. Snap on clear or same colored covers protect content from damage or dust in
        shipping and storage. *Add Color Suffix: Blue (BL), Gray (GY), or Red (RD). Containers and Covers sold
        in carton quantities. Dividers are gray. Dividers and Label Holders sold in packages of 6.
                                                             DIVIDER
                              BOX     LENGTH DIVIDER WIDTH DIVIDER
            Outside  Ctn. Cap.    Price     Price/     Price
           L” x    W” x    H  Qty. Lbs.  Model  Each  Model  6 pkg.  Model  6 pkg.
          7
                  1
              1
        10 /8 x   8 /4 x   3 /2  20  25  SG334100 $6.00 SG334109 $7.00 SG334118 $6.00
          7
        10 /8 x   8 /4 x   5  20  25  SG334101 6.00 SG334110  7.00 SG334119  6.00
              1
                  1
              7
          1
        16 /2 x 10 /8 x   3 /2  12  25  SG334102 7.00 SG334111  8.00 SG334120  7.00
        16 /2 x 10 /8 x   6  8  35  SG334103 10.00 SG334112 14.00 SG334121 10.00
              7
          1
        16 /2 x 10 /8 x   8  8  40  SG334104 13.00 SG334113 16.00 SG334122 13.00
          1
              7
              1
          1
        22 /2 x 17 /2 x   3  6  25  SG334105 13.00 SG334114 17.00 SG334123 14.00
              1
        22 /2 x 17 /2 x   6  3  35  SG334106 15.00 SG334115 16.00 SG334124 13.00
          1
          1
              1
        22 /2 x 17 /2 x   8  3  40  SG334107 20.00 SG334116 19.00 SG334125 17.00
          1
              1
        22 /2 x 17 /2 x 12  3  60  SG334108 21.00 SG334117 38.00 SG334126 35.00
                             COVER          LABEL HOLDER  STANDARD
                       COLOR     CLEAR      Outside  Ctn.    Price/
          Outside  Ctn.    Price       Price   L” x W” Qty.  Model  6 pkg.
           L” x    W”  Qty.  Model  Each  Model  Each  8    x  2   6  SG334130  $20.00             OPTIONAL
              1
         7
        10 /8 x   8 /4   10  SG334127  $4.00 SG334127CL $3.00   5    x  3  6  SG334131  21.00       LABEL
        16 /2 x 10 /8   4  SG334128  6.00 SG334128CL  4.00  8    x  5   6  SG334132  22.00          HOLDER
              7
         1
        22 /2 x 17 /2   3  SG334129  9.00 SG334129CL  9.00  *Add Color Suffix: (BL) Blue, (GY) Gray or (RD) Red.  SG334101BL
         1
              1
            NESTING UTILITY TOTE & LID
                     Strong and Economical
        Lightweight, tough  Corrugated Plastic tote is steel band reinforced at top
        for added strength and rigidity. Easy-to-clean, resistant to dirt, moisture and
        grease. Convenient hand-holes for carrying ease. Nests for space-saving
                                                        1
        storage. Snug-fitting lid protects contents against dust and dirt. 18 /2”L x
          1
        13 /4”W x 12”H. Meets U.S. Postal Service requirements.  Add Color Suffix
        when ordering Blue (BL), Red (RD) or Yellow (YL). Mail Tray features folded,
        double sidewall construction. Nest together to save space. white color only.
                     1
          1
        24 /2”L x 12”W x 4 /2”H. Sold in carton quantities of 10.
                        WHITE      COLORS          Price Each
        Description     Model       Model       10-20     30+
        Tote          SG753500     SG257915    $13.00   $12.00      TOTE
        Lid           SG753501     SG257916      5.00     5.00
        Tote & Lid    SG257816     SG257920     17.00    16.00
        Mail Tray     SG238431        ---        6.00     ---                                         MAIL TRAY
        EASY ASSEMBLY BULK CONTAINERS                                SUPER VALUE!
        Made from structurally reinforced high density
        blue polypropylene. Hold up to 600 lbs.                                 Stacks
        Included feet allow containers to stack up to                           4 High
        4 high for 2000 lb. total capacity. Stacking
        feet allow 4-way fork entry. Easy-to-assemble
        with included hardware. Ships flat for reduced                           STACKING
        shipping costs. Measures 39 1 /4”L x 31 1 /2”W                             FEET
        x 29”H overall. Available with mesh or
        solid sides.  Hinged Lid  and  Caster Kit sold
        separately. Caster Kit with swivel casters
        (2 with brakes) withstands 2000 lb. loads.
         Description  Model  Price
         Caster Set  SG603088  $52.00
         Solid Lid  SG239453   103.00
                                    Container    Container
        Style          Container  Price   w/Casters  Price w/Lid & Casters  Price  SG239452
        Mesh Side-No Drop Gate SG603087  $207.00 SG603087C $226.00 SG603087P  $279.00  SHOWN WITH
        Mesh Side-One Drop Gate SG603087D  217.00  SG603087DC  230.00  SG603087DP   272.00   OPTIONAL LID  SG603087
        Solid Side-No Drop Gate SG239452  217.00 SG239452C  230.00 SG239452P  283.00       WITH OPTIONAL
        Solid Side-One Drop Gate SG239452D 210.00 SG239452DC 237.00 SG239452DP  276.00       CASTERS
                                                                                                            89
   84   85   86   87   88   89   90   91   92   93   94