Page 97 - tmp
P. 97

POLY-Z-BRITE WIRE SHELVING                      NOW WITH NEXGARD – ANTI-MICROBIAL AGENT
                                                        FIGHTS AGAINST BACTERIA GROWTH!
          The Look of Chrome with Excellent Temperature and Moisture Resistance
                                                                                              POWDER
                                                                                                EPOXY
                                                                                               COAT
                                                                   SPRINKLER
                                                                                                     ZINC
             Perfect for Coolers                                 PENETRATION                       CHROMATE
                 and Freezers                                                OPTIONAL
                                                                              LEDGES                    CARBON
                                                                                                         STEEL
        Nexel Poly-Z-Brite Wire Shelving. Attractive finish                                    EASY ASSEMBLY &
        that’s guaranteed to last! The Poly-Z-Brite finish                                      ADJUSTMENT
        of these wire shelves is so tough that we offer a
        15 Year Limited Warranty against rust and   OPTIONAL
        corrosion. It combines the attractive look of   DIVIDERS
        chrome with a rugged electroplated zinc-chromate
        epoxy finish, making it perfect for any storage                  EXCELLENT
        needs including retail display. Open wire design                VENTILATION
        minimizes  dust  accumulation  and  maximizes
        ventilation and visibility. The easy-slide shelf
        surface makes loading and unloading a snap.
        Shelves adjust quickly and easily at 1” increments                                      SNAP SLEEVE
        on snap-on sleeves. Easy, tool-free assembly.                                             AROUND
        Starter Unit includes 4 posts, 4 shelves, and   DUST                                   NUMBERED POST
        snap-on sleeves to secure shelves.         FREE
        Add-On Unit includes 2 posts, 4 shelves, snap-on          MAXIMUM
                                                                  VISIBILITY
        sleeves, and hooks to join shelves and allows U,
        T, and L shaped configurations.
        Shelves up to 48”W have an 800 lb. capacity.
        Shelves 54”W or more have a 600 lb. capacity
        per shelf. Easy assembly and adjustment.
                                   Wire Shelving Holds                                        SLEEVE FOR SECURE,
                                                                                               SLIDE SHELF OVER
                                 Up to 800 Lbs. Per Shelf                                      POSITIVE LOCKING
                        63” HIGH - 4 SHELF                        74” HIGH - 4 SHELF
               STARTER  Price Each  ADD-ON  Price Each    STARTER  Price Each  ADD-ON  Price Each
         W”x D”  Model  1-4    5+  Model  1-4    5+  W”x D”  Model  1-4    5+  Model  1-4    5+
        24 x 18  SG189200 $140.00 $132.00  SG189300 $110.00 $103.00 24 x 18 SG189224 $149.00 $140.00 SG189324 $113.00 $107.00
        30 x 18  SG189201  158.00 149.00  SG189301  125.00 118.00 30 x 18 SG189225 164.00 155.00 SG189325  127.00 120.00
        36 x 18  SG189202  167.00 157.00  SG189302  134.00 126.00 36 x 18 SG189226 173.00 163.00 SG189326  137.00 129.00
        42 x 18  SG189203  188.00 178.00  SG189303  155.00 145.00 42 x 18 SG189227 195.00 183.00 SG189327  157.00 148.00  “S” HOOK
        48 x 18  SG189204  209.00 196.00  SG189304  172.00 161.00 48 x 18 SG189228 214.00 202.00 SG189328  175.00 165.00
        54 x 18  SG189205  237.00 224.00  SG189305  198.00 187.00 54 x 18 SG189229 244.00 229.00 SG189329  202.00 190.00
        60 x 18  SG189206  249.00 234.00  SG189306  210.00 197.00 60 x 18 SG189230 257.00 241.00 SG189330  212.00 199.00
        72 x 18  SG189207  282.00 265.00  SG189307  237.00 224.00 72 x 18 SG189231 288.00 271.00 SG189331  219.00 207.00  TWO “S” HOOKS CONNECT
        24 x 24  SG189216  163.00 153.00  SG189316  129.00 121.00 24 x 24 SG189240 152.00 144.00 SG189340  134.00 126.00  ADD-ON SHELF TO
        30 x 24  SG189217  182.00 171.00  SG189317  149.00 140.00 30 x 24 SG189241 172.00 161.00 SG189341  151.00 143.00  STARTER SHELF
        36 x 24  SG189218  207.00 195.00  SG189318  171.00 160.00 36 x 24 SG189242 194.00 182.00 SG189342  174.00 164.00
        42 x 24  SG189219  232.00 218.00  SG189319  182.00 171.00 42 x 24 SG189243 215.00 203.00 SG189343  195.00 183.00  ”S” HOOK - Package of 12,
        48 x 24  SG189220  258.00 242.00  SG189320  215.00 203.00 48 x 24 SG189244 241.00 225.00 SG189344  220.00 206.00  use two per shelf for each
        54 x 24  SG189221  283.00 266.00  SG189321  240.00 226.00 54 x 24 SG189245 264.00 249.00 SG189345  243.00 228.00  ADD-ON unit.
        60 x 24  SG189222  306.00 288.00  SG189322  259.00 243.00 60 x 24 SG189246 283.00 266.00 SG189346  264.00 249.00  Model   Price
        72 x 24  SG189223  353.00 333.00  SG189323  303.00 286.00 72 x 24 SG189247 327.00 307.00 SG189347  307.00 289.00
                                                                                            SG189372A  $7.00/pkg. of 12
                                                   ACCESSORIES
                        86” HIGH - 4 SHELF          ADDITIONAL SHELVES       SHELF LEDGE        MORE
               STARTER  Price Each  ADD-ON  Price Each     Price Each      Chrome
         W”x D”  Model  1-4    5+  Model  1-4    5+     Model  1-6    7+    L” x H”            Model   Price  ACCESSORIES
        24 x 18  SG189248 $152.00 $144.00 SG189348 $122.00 $115.00 SG189373 $24.00 $23.00  18 x 4  SG188580F $8.00   AVAILABLE
        30 x 18  SG189249  167.00  157.00 SG189349  137.00 129.00 SG189374 28.00 26.00  24 x 4  SG188582F 10.00
        36 x 18  SG189250  174.00  164.00 SG189350  146.00 137.00 SG189375 31.00 30.00  30 x 4  SG188583F  9.00   • FLOOR GLIDES
        42 x 18  SG189251  195.00  183.00 SG189351  165.00 156.00 SG189376 36.00 35.00  36 x 4  SG188584F 15.00
        48 x 18  SG189252  213.00  201.00 SG189352  184.00 173.00 SG189377 42.00 40.00  42 x 4  SG188585F 13.00   • FOOT PLATE
        54 x 18  SG189253  238.00  238.00 SG189353  211.00 198.00 SG189378 49.00 46.00  48 x 4  SG188586F 17.00   • WALL MOUNT KIT
        60 x 18  SG189254  250.00  235.00 SG189354  221.00 207.00 SG189379 52.00 50.00  54 x 4  SG188589F 16.00
        72 x 18  SG189255  279.00  279.00 SG189355  227.00 215.00 SG189380 60.00 57.00  60 x 4  SG188588F 18.00   • UTILITY CART HANDLE
        24 x 24  SG189264  171.00  160.00 SG189364  143.00 134.00 SG189381 29.00 28.00  72 x 4  SG188590F 21.00  • ESD CONVERSION KIT
        30 x 24  SG189265  189.00  189.00 SG189365  160.00 151.00 SG189382 35.00 34.00  SHELF DIVIDERS  • DOLLY BASE
        36 x 24  SG189266  212.00  199.00 SG189366  183.00 172.00 SG189383 43.00 41.00   8  x  8  SG188595F $8.00
        42 x 24  SG189267  234.00  220.00 SG189367  205.00 192.00 SG189384 48.00 45.00  24 x  8  SG188596F 13.00   • PLATE CASTERS
        48 x 24  SG189268  257.00  241.00 SG189368  228.00 215.00 SG189385 52.00 50.00  30 x 12 SG188598F 19.00   • THREE SIDED FRAME
        54 x 24  SG189269  282.00  265.00 SG189369  251.00 236.00 SG189386 59.00 56.00  36 x 12 SG188599F 21.00
        60 x 24  SG189270  301.00  283.00 SG189370  273.00 257.00 SG189387 66.00 63.00     ...AND MORE
        72 x 24  SG189271  345.00  325.00 SG189371  316.00 297.00 SG189388 77.00 73.00
                                                                                                            97
   92   93   94   95   96   97   98   99   100   101   102