Page 94 - tmp
P. 94
NEXEL CHROME WIRE SHELVING
CHROME
NICKEL
UNDERCOAT So Strong . . . It’s Patented!
CARBON STEEL Designed For Years of Heavy Duty Service
SPRINKLER
PENETRATION
OPTIONAL BACK
AND SIDE LEDGES
EXCELLENT
OPTIONAL VENTILATION
DOCUMENT
HOLDER
DUST-
FREE
STARTER UNIT OPTIONAL
includes 4 posts DIVIDERS
with leveling
feet, 4 shelves,
and snap-on
sleeves to secure
shelves to posts.
ADD ON UNIT includes 2 posts with
leveling feet, 4 shelves, snap-on
sleeves, and 8 S-hooks to join units.
ADJUSTABLE
LEVELING FEET
Nexel ® Chrome Wire Shelving Units feature a lustrous high gloss finish with a 1 Year Limited Warranty INDIVIDUAL SHELVES include snap-on sleeves and are available
in dry applications. These units provide an attractive look that’s ideal for retail display and is rugged for in 600 or 800 lb. capacities (depending on shelf width).
cost effective, long lasting storage. NSF approved. W”x D” Model Price W” x D” Model Price
24 x 14 SG188565 $15.00 24 x 24 SG188713 $22.00
30 x 14 SG188566 18.00 30 x 24 SG188714 26.00
36 x 14 SG188567 21.00 36 x 24 SG188556 42.00
42 x 14 SG188568 23.00 42 x 24 SG188715 35.00
48 x 14 SG188569 26.00 48 x 24 SG188558 51.00
54 x 14 SG188336 30.00 54 x 24 SG188339 59.00
60 x 14 SG188570 34.00 60 x 24 SG188560 61.00
72 x 14 SG188571 40.00 72 x 24 SG188564 73.00
“S” HOOK 24 x 18 SG188572 18.00 36 x 30 SG188540 38.00
Snap sleeve around Slide shelf over sleeve for 30 x 18 SG188573 21.00 48 x 30 SG188541 50.00
numbered post. secure, positive locking. Two “S” hooks are used to connect 36 x 18 SG188550 35.00 60 x 30 SG188542 63.00
add-on wire shelf to starter wire shelf. 42 x 18 SG188574 27.00 72 x 30 SG188543 71.00
LEDGES LEDGES SHELF DIVIDERS 48 x 18 SG188552 31.00 36 x 36 SG188544 46.00
L” x H” Model Price D”x H” Model Price 54 x 18 SG188337 35.00 48 x 36 SG188545 59.00
60 x 36
SG188546 72.00
60 x 18 SG188554 52.00
14 x 4 SG188561 $7.00 14 x 8 SG188563 $9.00 72 x 18 SG188562 58.00 72 x 36 SG188547 84.00
18 x 4 SG188580 8.00 18 x 8 SG188595 8.00 ”S” HOOK - Package of 12, use two per shelf for each ADD-ON
24 x 4 SG188582 10.00 24 x 8 SG188596 13.00
DIVIDERS 30 x 4 SG188583 9.00 30 x 12 SG188598 19.00 shelf unit.
36 x 4 SG188584 15.00 36 x 12 SG188599 21.00 Model SG189372 Price $7.00/pkg. of 12
42 x 4 SG188585 13.00 MORE ACCESSORIES AVAILABLE
48 x 4 SG188586 17.00
54 x 4 SG188589 16.00 DOCUMENT HOLDER • FLOOR GLIDES • UTILITY CART HANDLE • PLATE CASTERS
60 x 4 SG188588 18.00 12 /8”W x 2”D x 8 /8”H • FOOT PLATE • ESD CONVERSION KIT • THREE SIDED
5
3
72 x 4 SG188590 21.00 Model Price • WALL MOUNT KIT • “S” HOOK FRAME
SG489070 $21.00 • DOLLY BASE ...AND MORE
94