Page 90 - tmp
P. 90
ALL WELDED STACKABLE STEEL CONTAINER RIGID STEEL
CONTAINERS
SHOWN WITH
OPTIONAL
HOPPER FRONT
SG800110GJ SG495371
SHOWN WITH
OPTIONAL DROP
STANDARD GATE
SOLID WALL
CONTAINER Stacks 5 High
Quality engineered for the toughest industrial uses. Includes /16” SG800106GYM
3
thick 2” angle corners and unique corner pockets to permit positive
stacking up to five high. Heavy duty stacking legs with convenient 4” 18”HIGH I.D. 24”HIGH I.D. SG2050724
under clearance allow four way accessibility for easy fork or pallet L” x W” Model Price Model Price
truck handling. 13 gauge corrugated sides for strength and rigidity; 30 x 24 SG800199 $217.00 SG800101 $247.00 Rigid steel & wire Mesh Sides with an enamel finish for
4000 lb. capacity. Must specify hopper front or drop gate option 30 x 30 --- --- SG800100 265.00 long lasting durability. Mini-Bulk Mesh Sides Container
suffix below or standard fixed wall container will be shipped. Specify 35 x 30 --- --- SG800102 281.00 includes 4”x 4” rounded targets and 2”x 2” pyramid-
color suffix and add $40.00 to price or unpainted will be shipped: 35 x 35 SG800204 261.00 SG800104 298.00 style caps for easy stacking up to 8 high. Measures
Dark Blue (B), Teal Green (G), Black (BK), or Gray (GY). 42 x 30 SG800206 296.00 SG800106 304.00 38”L x 38”W x 16”H. 2600 lb. capacity. Drop-Gate
HOPPER FRONT/DROP GATE OPTION 42 x 35 SG800210 282.00 SG800110 322.00 Containers stack up to 5 high. 18 Cubic Feet inside usable
Available on 24”H x 35”, 42” or 48”W containers only. If container 48 x 35 SG800212 310.00 SG800112 353.00 volume. Half-drop gates on both of the 34 1/2” Sides. 108
has 2 sides with these widths, specify the side on which opening 42 x 42 SG800214 314.00 SG800114 357.00 Containers fit on Full 53’ Truckload. Measures 40 1/2”L x
is desired. Otherwise, opening will be placed on longest side by 48 x 42 SG800216 334.00 SG800116 383.00 34 1/2”W x 32”H. 3200 lb. capacity.
default. To order: First add a color suffix. Second add the door 48 x 48 SG800218 357.00 SG800118 408.00 Container Style Gray Blue Price
type suffix from door suffix. Be sure to add the option price, as Door Suffix Price Mini-Bulk Mesh Sides SGB2050724 --- $176.00
well. Example: Model 800116GYM is a Gray, solid wall container Hopper Front J $60.00 Drop-Gate Mesh Sides SGB495374 SGB495373 332.00
with the door located on the 48”W side. Drop Gate M 40.00 Drop-Gate Solid Sides SGB495372 SGB495371 385.00
FOLDING WIRE CONTAINER Sets Up in Seconds, Folds Flat to Save Space and Shipping Costs
These one piece containers are made from strong, arc welded
wire mesh with heavily reinforced corners and a channel-
formed steel base. The open mesh allows excellent visibility
DROP GATE FOR of contents and inventory control with minimal dust build
EASY ACCESS up. Sets up and folds in seconds for valuable time and space
WHEN STACKED savings. Notched legs interlock for positive stacking and
permit forklift or pallet truck entry. Drop gate allows access
when stacked. Container with Hinged Lid is padlockable for
security. Mobilize your container with the optional Caster Kit.
FOLDS FOR
STACKS 4 HIGH COMPACT STORAGE
CONTAINER
Overall Inside Drop Gate
L” x W” x H” Ht.” Side” Model Price
.
1000 LB. CAP - Sides & Bottom 1” x 1”, Powder Coat Finish
SHOWN WITH 32 x 20 x 21 16 32 SG198642 $123.00
.
OPTIONAL 1000 LB. CAP - Sides & Bottom 1/2” x 1/2”, Zinc-Plated Finish
HINGED LID 32 x 20 x 21 16 32 SG269407 123.00
.
AND CASTER 3000 LB. CAP - Sides & Bottom 2” x 2”, Powder Coat Finish
KIT 40 x 32 x 34 1 /2 28 40 SG493396 150.00
48 x 40 x 36 1 /2 30 48 SG493395 191.00
48 x 40 x 42 1 /2 36 48 SG493394 214.00
4000 LB. CAP - Sides & Bottom 2” x 2”, Powder Coat Finish
.
NYLON COVER keeps contents hidden, secure, 40 x 32 x 34 1 /2 28 40 SG239341 161.00
and dust free. Made of water resistant 400 denier 48 x 40 x 36 1 /2 30 48 SG239342 226.00
nylon with reinforced corners and double stitching 48 x 40 x 42 1 /2 36 48 SG239343 230.00
for added durability. Flip front door panel with NYLON 5000 LB. CAP - Sides & Bottom 2” x 2”, Powder Coat Finish
.
hook and loop tape to attach cover to container. COVER 40 x 32 x 34 1 /2 28 40 SG239344 180.00
48 x 40 x 36 1 /2 30 48 SG239345 219.00
NYLON COVER Price 48 x 40 x 42 1 /2 36 48 SG239346 242.00
Model L” x W”x H” Each
SG198662 32 x 20 x 21 $19.00 Hinged Lid: CasterKit: 4 swivel, 2 braking,
SG198664 40 x 32 x 34 /2 35.00 Fit Container Model Price 5”x1 1 /2 mold-on rubber casters. PADLOCK Price
1
SG198666 48 x 40 x 36 /2 37.00 40”L x 32”W SG275976 $50.00 1400 lb. capacity. Model Each
1
SG198668 48 x 40 x 42 /2 58.00 48”L x 40”W SG275977 68.00 Model SG652395 $81.00 SG336375B $6.00
1
90

