Page 99 - tmp
P. 99
A CUSTOMIZE WITH WIRE ACCESSORIES L M
B H
K
F I
C D CLEAR POCKET
I STEM W/ FULL
BRAKE PNEUMATIC O
E STEM
Interchangeable with the G
Following: METRO, HODGES, J N
EAGLE, ISS
A. POST - Includes leveling feet. B. WIRE SHELVES - adjust on 1” increments, includes shelf L. SHELF LEDGES- for front, back, or sides. Prevents items from
Ht.” Model Price sleeves. Shelves up to 48”W have 800 lb. capacity per shelf. falling off. Chrome.
CHROME 54”W and larger have 600 lb. capacity.
6 SG711225 $13.00 CHROME SHELVES CHROME SHELVES FOR WIRE SHELF FOR SOLID SHELF
14 SG711235 17.00 W” x D” Model Price W” x D” Model Price L” x H” Model Price Model Price
34 SG320783 28.00
42 SG711234 31.00 24 x 14 SG188565 $15.00 36 x 30 SG188540 $38.00 14 x 4 SG188561 $7.00 --- ---
54 SG320784 37.00 30 x 14 SG188566 18.00 48 x 30 SG188541 50.00 18 x 4 SG188580 8.00 SG189982 8.00
63 SG711232 38.00 36 x 14 SG188567 21.00 60 x 30 SG188542 63.00 21 x 4 SG188581 8.00 --- ---
66 SG711224 43.00 42 x 14 SG188568 23.00 72 x 30 SG188543 71.00 24 x 4 SG188582 10.00 SG189983 11.00
74 SG711255 43.00 48 x 14 SG188569 26.00 36 x 36 SG188544 46.00 30 x 4 SG188583 9.00 SG189984 12.00
86 SG320780 53.00 54 x 14 SG188336 30.00 48 x 36 SG188545 59.00 36 x 4 SG188584 15.00 SG189985 15.00
96 SG711223 73.00 60 x 14 SG188570 34.00 60 x 36 SG188546 72.00 42 x 4 SG188585 13.00 --- ---
STAINLESS STEEL 72 x 14 SG188571 40.00 72 x 36 SG188547 84.00 48 x 4 SG188586 17.00 SG189986 19.00
---
---
63 SG711258 129.00 24 x 18 SG188572 18.00 54 x 4 SG188589 16.00 SG189987 22.00
18.00
60 x 4
SG188588
74 SG711251 138.00 30 x 18 SG188573 21.00 STAINLESS STEEL SHELVES
86 SG711265 161.00 36 x 18 SG188436 24.00 W” x D” Model Price 72 x 4 SG188590 21.00 SG189988 20.00
C. DOCUMENT HOLDER- 42 x 18 SG188574 27.00 36 x 18 SG189424 $84.00
12 3 /8”L x 2”W x 8 5 /8”H. Chrome 48 x 18 SG188437 31.00 48 x 18 SG189425 109.00 M. SHELF DIVIDERS - Attaches at any point along shelf. Chrome.
SG188337
54 x 18
35.00
Model SG489070 Price $21.00 60 x 18 SG188438 38.00 60 x 18 SG189572 136.00 FOR WIRE SHELF FOR SOLID SHELF
D. UTILITY BASKET - 72 x 18 SG188439 45.00 72 x 18 SG189573 159.00 L” x H” Model Price Model Price
17 3 /8”L x7 1 /2”W x 10”H. Chrome. 24 x 21 SG188575 20.00 36 x 24 SG189426 112.00 14 x 8 SG188563 $9.00 --- ---
8.00
Model Price Each 30 x 21 SG188576 24.00 48 x 24 SG189427 137.00 18 x 8 SG188595 11.00 SG189980 $16.00
21 x 8
SG188594
---
---
SG184798 $38.00 36 x 21 SG188577 27.00 60 x 24 SG189593 176.00 24 x 8 SG188596 13.00 SG189981 18.00
42 x 21
SG188578
72 x 24
SG189594
199.00
31.00
E. KEYBOARD DRAWER - 48 x 21 SG188579 36.00 30 x 12 SG188598 19.00 --- ---
Attaches under shelf. Holds 54 x 21 SG188338 40.00 H. SOLID SHELVES 36 x 12 SG188599 21.00 --- ---
keyboards up to 21”W x 11”D. 60 x 21 SG188711 44.00 W” x D” Model Price
Has 6” height adjustment. 25 1 /4”W 72 x 21 SG188712 51.00 GALVANIZED N. CASTERS - Mobilize your shelving.
x 15”D x 4 1 /4”H. Chrome. 24 x 24 SG188713 22.00 36 x 18 SG189970 $56.00 STEM SWIVEL CASTERS - Includes donut bumper.
Model Price 30 x 24 SG188714 26.00 48 x 18 SG189971 63.00 Cap. Price/
SG339042 $54.00 36 x 24 SG188460 30.00 60 x 18 SG189972 79.00 D” x W” Description Lbs. Model Set of 4
SG188715
35.00
42 x 24
72 x 18
SG189973
75.00
F. SINGLE-BOX SLIDE - Creates 48 x 24 SG188461 38.00 36 x 24 SG189974 73.00 5 x 1 1 1 /4 Polyurethane swivel 1200 SG798812A $59.00
Polyurethane swivel/2 w/brake
1200 SG798813A
73.00
5 x 1 /4
a slide out drawer below shelf. 54 x 24 SG188339 44.00 48 x 24 SG189975 82.00 8 x 2.80 Full-pneumatic/non-marring 1000 SG798814A 156.00
Accepts boxes up to 24”D. 60 x 24 SG188462 50.00 60 x 24 SG189976 94.00
Model SG339004 Price/pr. $14.00 72 x 24 SG188470 58.00 72 x 24 SG189977 106.00 O. NYLON COVERS - Keep items free of dust and dirt. Made of
J. REPLACEMENT SHELF STAINLESS STEEL water resistant 400 denier blue nylon. Two clear pockets hold
G. MULTI-BOX SLIDE - Fits SLEEVES -Snap on post and slide 36 x 18 SG235387 95.00 8 1 /2” x 11” documents. Simple hook and loop closure.
between any two 18” or 24” deep shelf over for positive locking. 48 x 18 SG235358A 114.00
wire shelves spaced 22” apart. Priced at 18 pairs per package. 36 x 24 SG235388 111.00 63” High 74” High
1
Slides spaced on 1 /2” centers. Model Price/Pkg. 48 x 24 SG235389 143.00 W” x D” Model Price Model Price
Depth” Model Price/pr. SG336374 $5.00 36 x 18 SG188371BL $53.00 SG188379BL $57.00
48 x 18
SG188380BL
SG188372BL
59.00
57.00
18 SG188591 $44.00 K. HARDBOARD SHELF LINER 60 x 18 SG188373BL 64.00 SG188381BL 64.00
1
24 SG188592 51.00 K. PLASTIC SHELF LINER .035”th. Reversible, black and white. /8” 72 x 18 SG188374BL 69.00 SG188382BL 69.00
thick. Easy to remove and clean.
I. LABEL HOLDER - plastic prevents items from falling W” x D” Model Price 36 x 24 SG188375BL 57.00 SG188383BL 64.00
1 1 /4”H. Snaps onto shelf. Slide in through wire shelves. 48 x 24 SG188376BL 59.00 SG188384BL 66.00
label. Clear holders include paper W” x D” Model Price 36 x 18 SG189040 $18.00 60 x 24 SG188377BL 66.00 SG188385BL 72.00
36 x 24
SG189041
22.00
inserts. Sold in package quantities. 36 x 18 SG188737CL $8.00 72 x 24 SG188378BL 72.00 SG188386BL 73.00
Pkg. Price 48 x 18 SG188738CL 9.00
Model W” Color Qty. Each 60 x 18 SG188739CL 12.00 MORE • FLOOR GLIDES • UTILITY CART • DOLLY BASE
72 x 18 SG188740CL 14.00
SGABM3-25 3 Black 25 $12.00 36 x 24 SG188741CL 9.00 ACCESSORIES • FOOT PLATE HANDLE • PLATE CASTERS
SGABM3C-25 3 Clear 25 29.00 48 x 24 SG188742CL 12.00 AVAILABLE • WALL MOUNT KIT • ESD CONVERSION KIT • THREE SIDED FRAME
SGABM12C-12 12 Clear 12 34.00 60 x 24 SG188743CL 14.00 • “S” HOOK ...AND MORE
SGABM24C-6 24 Clear 6 34.00 72 x 24 SG188744CL 15.00
99

