Powered Pallet Jacks & Trucks
Self-Propelled Electric Pallet Jack Trucks can move loads in seconds to increase productivity and worker safety. These electric powered pallet jacks are built with heavy duty steel for long lasting durability. Various types of automated pallet jacks are available so you can easily lift and lower loads with the push of a button. Various self-propelled pallet jack models available.
Most Relevant
Lithium Powered Pallet Jack Trucks

Suitable for lifting heavy-duty loads in industrial and warehouse settings, Lithium Ion Powered Electric Pallet Jack Trucks are equipped with removable, rechargeable batteries that provide a reliable power. Available in models with powered lift or self-propelled operation, electric pallet jacks boast sturdy steel construction for long-lasting strength and durability.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lift Type | Lower Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3300 lbs | 27 in | 45 in | Electric | Powered | Global Industrial | Ships Same Day WBB3183515 | $1,939.00 | ||
![]() | 4500 lbs | 27 in | 45 in | Electric | Powered | Global Industrial | WBB3782021 | $2,299.00 | ||
![]() | 4400 lbs | 27 in | 48 in | Electric | Powered | Ballymore | WBB3169932 | $3,619.00 | ||
![]() | 5000 lbs | 27 in | 48 in | Electric | Powered | Hangcha | WBB3115706 | $7,399.00 | ||
![]() | 4400 lbs | 21 in | 45-5/16 in | Electric | Powered | Ballymore | WBB3169935 | $3,499.00 | ||
![]() | 3300 lbs | 21 in | 45-5/16 in | Electric | Powered | Ballymore | WBB3169938 | $3,249.00 | ||
![]() | 4500 lbs | 21 in | 48 in | Electric | Powered | Ballymore | WBB2542756 | $3,775.00 | ||
![]() | 3300 lbs | 27 in | 45-1/4 in | Electric | Powered | Global Industrial | Ships Same Day WB615165 | as low as $2,955.00 Save $154.00 (5%) | ||
![]() | 3000 lbs | 26-13/16 in | 48 in | Electric | Powered | Hangcha | WBB3115704 | $2,099.00 | ||
![]() | 3300 lbs | 21 in | 45 in | Electric | Powered | Ballymore | WBB2354780 | $3,159.00 |
Showing 1-10 of 29 results

Lead Acid Powered Pallet Jack Trucks
Showing 1-10 of 28 results

Ride-On Lead Acid Powered Pallet Jack Trucks
Ride-On Lithium Powered Pallet Jack Trucks

Ideal for lifting and transporting bulk inventory in factories, warehouses, and other industrial workplaces, Ride-On Electric Pallet Jack Trucks are designed with a standing platform for faster travel speeds and reduced worker fatigue. The powered-lift operation enables simple raising and lowering of pallets with the push of a button, and the battery charger plugs into standard wall outlets to recharge the battery for reliable power during use.
Lead Acid Powered Single Fork Pallet Jack Trucks

Built with a single fork for improved functionality when lifting and transporting narrow pallets or specialized loads in close quarters, Electric Powered Single Fork Pallet Jack Trucks utilize batteries with chargers that can be plugged into the wall and charged for reliable power in warehouse and factory environments. The powered lift operation allows workers to raise and lower loads with ease, while its heavy-duty steel construction holds strong over time.