- Full electric drive and lifting/lowering
- Maintenance free smart (lightweight) lithium battery
- Integrated pin-code display
- Automatic speed reduction
- Turtle speed option
- Ideal for light to medium duty applications
- Entry Rollers: 3-1/8"
- Li-Iron Battery: 24V/36Ah
- Charger: 24V/8A
- Warranty: Yes
Mobile ECO EFET33N Self-Propelled Electric Pallet Truck, 3300 lb. Capacity, 27"W x 45-1/4"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,749.00
1
1
Ships in 105 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/4 in |
| Width | 27 in |
| Height | 45-11/16 in |
| Lowered Height | 3-1/8 in |
| Raised Height | 7-11/16 in |
| Weight Capacity | 3300 lbs |
| Weight | 278 lbs |
| Fork Length | 45-1/4 in |
| Fork Width | 6-5/16 in |
| Distance Across Forks | 27 in |
| Wheel Diameter | 8-1/4 in |
Product Details
| Assembly Required | No |
| Operation | Electric |
| Manufacturers Part Number | 170225LB |
| Brand | Mobile |
| Battery Type | Lithium Ion |
| Type | Lithium Ion Powered Pallet Jack |
| Color | Red |
| Lift Type | Electric |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 2 |
| Entry Rollers | Yes |
| Steer Wheel Material | Polyurethane |
| Lower Type | Powered |