Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spill Containment Carts

Spill containment carts are specialized mobile units designed to address and manage hazardous spills in industrial, laboratory, and commercial environments. They facilitate the safe transport and disposal of hazardous substances, ensuring compliance with safety regulations and minimizing worker exposure risks. Spill containment carts are designed to resist the corrosive effects of various chemicals, making them suitable for handling a range of hazardous substances.
12 Results
Chemical Carts

Chemical Carts

CompareImageLengthWidthHeightCapacityBrandModel #Price
Fermod® Chemical Cart, 47"L x 18"W x 24"H, 265 lb. Capacity
47 in
18 in
24 in
19 gal
Fermod
WBB3259266$779.00
Fermod® Chemical Cart, 26"L x 18"W x 24"H, 265 lb. Capacity
26 in
18 in
24 in
10 gal
Fermod
WBB3259250$725.00
Fermod® Chemical Cart, 42"L x 18"W x 24"H, 265 lb. Capacity
42 in
18 in
24 in
17 gal
Fermod
WBB3259265$769.00
Fermod® Chemical Cart, 38"L x 18"W x 24"H, 265 lb. Capacity
38 in
18 in
24 in
15 gal
Fermod
WBB3259264$755.00
Fermod® Chemical Cart, 31"L x 18"W x 24"H, 265 lb. Capacity
31 in
18 in
24 in
12 gal
Fermod
WBB3259252$729.00
Fermod® Chemical Cart, 35"L x 18"W x 24"H, 265 lb. Capacity
35 in
18 in
24 in
14 gal
Fermod
WBB3259251$749.00
Fermod® Chemical Cart, 14"L x 18"W x 24"H, 265 lb. Capacity
14 in
18 in
24 in
5 gal
Fermod
WBB3259249$699.00

Poly Drum Spill Dollies & Carts

Poly Drum Spill Dollies & Carts
Eliminate the risk of spills when transporting drums and pails with our poly drum spill containment carts. These carts come equipped with a heavy duty grate for the drums to sit on a flat surface, and a basin under the grate meant to catch any spilled substances. There spill containment carts come equipped with 4 casters for easy mobility.

Steel Spill Response Cart

Steel Spill Response Cart
Our steel spill response carts are constructed of all-welded steel that is finished with a powder coating for long lasting durability. These spill response carts are ideal for storing and transporting PPE for protection after hazardous spills. They feature a fixed shelf inside the cabinet for optimal storage, and a lockable handle to keep your items secure.
Heavy Duty Aluminum Trash Can Carts

Heavy Duty Aluminum Trash Can Carts