Spill Containment Carts
Spill containment carts are specialized mobile units designed to address and manage hazardous spills in industrial, laboratory, and commercial environments. They facilitate the safe transport and disposal of hazardous substances, ensuring compliance with safety regulations and minimizing worker exposure risks. Spill containment carts are designed to resist the corrosive effects of various chemicals, making them suitable for handling a range of hazardous substances.
Most Relevant

Chemical Carts
| Compare | Image | Length | Width | Height | Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 47 in | 18 in | 24 in | 19 gal | Fermod | WBB3259266 | $779.00 | ||
![]() | 26 in | 18 in | 24 in | 10 gal | Fermod | WBB3259250 | $725.00 | ||
![]() | 38 in | 18 in | 24 in | 15 gal | Fermod | WBB3259264 | $755.00 | ||
![]() | 35 in | 18 in | 24 in | 14 gal | Fermod | WBB3259251 | $749.00 | ||
![]() | 31 in | 18 in | 24 in | 12 gal | Fermod | WBB3259252 | $729.00 | ||
![]() | 42 in | 18 in | 24 in | 17 gal | Fermod | WBB3259265 | $769.00 | ||
![]() | 14 in | 18 in | 24 in | 5 gal | Fermod | WBB3259249 | $699.00 |
Poly Drum Spill Dollies & Carts

Eliminate the risk of spills when transporting drums and pails with our poly drum spill containment carts. These carts come equipped with a heavy duty grate for the drums to sit on a flat surface, and a basin under the grate meant to catch any spilled substances. There spill containment carts come equipped with 4 casters for easy mobility.
Steel Spill Response Cart

Our steel spill response carts are constructed of all-welded steel that is finished with a powder coating for long lasting durability. These spill response carts are ideal for storing and transporting PPE for protection after hazardous spills. They feature a fixed shelf inside the cabinet for optimal storage, and a lockable handle to keep your items secure.