Browse Access Doors & Panels

(1,041 items)

Narrow Your Results

Availability

Door Height Inches

  • Less...
  • More...

Door Width Inches

  • Less...
  • More...

Rough Opening

  • Less...
  • More...

Lock Type

Number of Latches

Brand

Our Price

Go

Recently Viewed

Categories

  • Access Doors With Drywall Taping Bead

    Access Doors With Drywall Taping Bead
    See all 21 items in product family
    Access Doors Are Designed Specifically For Installation In Drywall Walls And Ceilings After Drywall Has Been Installed.

    Made using 20 gauge galvanized door panel and 26 gauge galvanized frame. The flange of the door is made with a textured galvanized steel taping bead with pre-punched holes. Drywall compound is applied over the beading at the same time the drywall joints are finished. When the application is completed, only the door panel remains exposed. Unique concealed hinge and screwdriver operated cam latches allow the door panel to operate freely with no binding, sagging or distortion. Multiple bends for added strength. Integral perforated taping beads add rigidity. White baked enamel finish.

    Click for more
  • Flush Access Doors For Drywall Surf

    Flush Access Doors For Drywall Surf
    See all 20 items in product family
    Flush Access Doors For Drywall Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Flush Access Doors For Drywall Surfaces are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Designed with textured frame and galvanized steel bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws. Concealed continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 6, 8, 10, 12, 14, 16, 18, 22 and 24 inch widths and 6. 8, 10, 12, 14, 16, 18, 22, 24 and 30 inch heights.

    Click for more
  • Press-Fit Drywall Access Panel

    Press-Fit Drywall Access Panel
    See all 10 items in product family
    Flush Access Press-Fit Doors For Drywall Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Flush Access Press-Fit Doors For Drywall Surfaces are made with solid 20 or 22 gauge steel frames and doors for long lasting durability and dependability. Designed to install easily by bending the tabs on the return back to grip the drywall. The frame, return and doorstop are one-piece construction with a beveled frame. Concealed continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 8, 12, 14, 18 and 24 inch square widths and heights.

    Click for more
  • Recessed Access Door For Drywall Surf

    Recessed Access Door For Drywall Surf
    See all 10 items in product family
    Recessed Access Doors For Drywall Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Recessed Access Doors For Drywall Surfaces are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Door face is recessed to receive a panel of drywall to provide a dry wall finish on the door to match texture of surrounding drywall. Frame includes a drywall bead so that drywall cement can be applied to conceal flange. Concealed pivoting rod type hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18 and 24 inch widths and 12, 18, 24 and 36 inch heights.

    Click for more
  • Drywall Recessed Door w/ Factory Installed Drywall

     Drywall Recessed Door w/ Factory Installed Drywall
    See all 10 items in product family
    Recessed Access Doors With Factory Installed Drywall Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Recessed Access Doors With Factory Installed Drywall are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Face of the door contains factory installed 1/2 inch drywall to match the texture of the surrounding drywall. Door frame includes drywall bead so that drywall cement can be applied to conceal the flange. Used for concealing the access door for aesthetic purposes. Concealed pivoting rod type hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18 and 24 inch widths and 12, 18, 24 and 36 inch heights.

    Click for more
  • Drywall Panel Access Doors

    Drywall Panel Access Doors
    See all 3 items in product family
    Acudor 18x18 Drywall Access Door

    The drywall access door is designed to provide access in walls and ceilings while maintaining an invisible architecturally pleasing appearance. Has touch latch feature and can accommodate 5/8" drywall with a frame that can be reversed to accommodate 1/2" drywall.

    Click for more
Featured Items