Browse Flashlights & Portable Work Lights

(531 items)

Narrow Your Results

Availability

Brand

Lumens

Battery Type Required

Price

Go

Recently Viewed

Categories

  • Work Lights & Flashlights

    Work Lights & Flashlights
    See all 6 items in product family
    Work Lights & Flashlights Provide Targeted Area Lighting For Construction, Industrial, Commercial, and Other Related Applications.

    The high quality LED bulbs improve run-times and energy efficiency while delivering a brighter light output over halogen lights. The hooks, hangers, and magnets provide hands free overhead lighting that may be mounted in various locations for your convenience. The polycarbonate lens is impact resistant to withstand harsh jobsite conditions and abuse. The compact design allows convenient unit handling, transport, and storage. Some models feature AC inlets for extended runtimes. Dimensions vary per model.

    Click for more
  • Makita® Flood Lights

    Makita® Flood Lights
    See all 1 items in product family
    Makita® DML805, 18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Flood Light, Light Only

    The 18V LXT® Lithium-Ion Cordless/Corded L.E.D. Floodlight (DML805) offers the convenience of cordless or corded operation, and provides bright and even lighting for large work spaces without the high heat of halogens. At full brightness it provides 750 lumens of light, and 450 lumens on low mode. The fast-charging 18V LXT Lithium-Ion 4.0Ah battery (sold separately) delivers 10.5 hours of continuous illumination on a single charge. It also features Extreme Protection Technology (XPT™) for improved dust and water resistance. It is fully compatible with Makita 18V Lithium-Ion batteries.

    It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

    Features:
    • 2-mode operation: delivers 750 lumens on High mode or 450 lumens on Low mode
    • Up to 8.5 hours of continuous illumination with a 5.0Ah 18V LXT® battery on High mode (battery and charger not included)
    • Up to 17 hours of continuous illumination with a 5.0Ah 18V LXT® battery on Low mode (battery and charger not included)
    • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions (only with DC power)
    • L.E.D. lights effectively illuminate work area without the high heat of halogens
    • Adjusting knobs enable the user to direct the flood light to desired angle
    • Battery or corded operation; compatible with 18V LXT® batteries (battery not included)
    • Back up power is provided by an 18V LXT® battery and keeps the flood light on if AC power is lost (charged battery must be installed)
    • AC cord is easily stored and wrapped around mounting stand base
    • Integrated handle can be used as a hanging hook for user convenience
    • Light will flash to alert user when battery charge is low (battery not included)
    • Compact design at only 8-3/8" long
    • Weighs only 5.7 lbs. with battery (battery not included)
    • Flood light can be mounted on optional tripod light stand individually or with two flood lights (tripod light stand not included)
    • Flood light can be mounted on optional pipe clamp light stand (pipe clamp light stand not included)
    • 3-year warranty on flood light
    • Battery and charger sold separately
    • Only use genuine Makita batteries and chargers


    Click for more