Induction Ranges

Mobile Cooking Carts
| Compare | Image | Length | Width | Height | Voltage | Amperage | Watts | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 34 in | 22 in | 35-1/2 in | - | - | - | WBB241637 | $20,549.00 | ||
![]() | 34 in | 22 in | 35-1/2 in | - | - | - | WBB276106 | $15,549.00 | ||
![]() | 34 in | 22 in | 35-1/2 in | - | - | - | WBB241595 | $15,549.00 |

Dual HOB Countertop

Induction Ranges
Related Products
The 41000 series of non-ducted under cabinet hoods are made to exacting Broan standards, providing effective filtration, high quality and value. The range hood comes in a variety of appliance matching colors and widths, and includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation. Features: Installs as non-ducted only with charcoal filter. A protective lamp lens distributes ...
Axis Single Pasta Cooker - Gas This Gas Pasta Cooker is among the kitchen's most reliable and trusted equipment. Chefs world-wide use it to cook fresh or dry pasta, as well as rice, vegetables, potatoes, and seafoods or just to rethermalize. This self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. As an option, solid pans can be inserted into the cooking chamber to hold sauces. This pasta cooker is shipped ready for natural gas installation. An LP conversion kit is included with each unit. 90 lbs per hour capacity Tube type design (1) ...
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Iron Range IRF-40 LP (Liquid Propane gas fuel-type only) is a floor standing 3 tube fryer with 40-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
Characteristics and Advantages: 63 racks per hour 0.5gal (2L) of water per rack Guaranteed hot water sanitization Included atmospheric booster to raise incoming cold water to a constant temperature of min 180°F (82°C) and pressure throughout the rinsing cycle. No external booster is needed Energy Star 2.0 certified Full stainless steel AISI304 construction with double skin insulated hood Electronic control with temperature display, self-diagnostics for service ability Deep drawn stainless steel tank with round corners for easy to clean Inclined wash arms and ceiling to avoid ...