Browse Heat Exchangers

(53 items)

Narrow Your Results

Connection Type

  • Less...
  • More...

Design Temperature �F

Design Pressure (PSI)

Our Price

Go

Recently Viewed

Categories

  • Low Pressure Brazed Plate Heat Exchangers

    Low Pressure Brazed Plate Heat Exchangers
    See all 11 items in product family
    Low Pressure Heat Exchangers Are Smaller, Lighter, Stronger And More Efficient Than Standard Exchangers.

    Bell & Gossett brazed plate heat exchangers are used for residential and light commercial Hydronic systems because they provide maximum heat dissipation. Unlike conventional shell and tube heat exchangers, these units can be used even in applications where space is at a premium. Efficient design allows heat transfer using less space, making them well suited to a variety of installations, including: domestic hot water, pool heating, radiant floors and snow melt. Stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature.

    Click for more
  • High Pressure Brazed Plate Heat Exchangers With Mounting Tabs

    High Pressure Brazed Plate Heat Exchangers With Mounting Tabs
    See all 11 items in product family
    Hydronic Brazed Plate Heat Exchangers Are Used For Residential & Light Commercial Applications Using A Unique Mounting System And A High Level Of Thermal Efficiency In A Compact, Low Cost Unit.

    The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. Used for a wide variety of hydronic applications including domestic water heating, pool heating, radiant floors and snow melt systems. Stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature.

    Click for more
  • Copper Brazed Refrigerant Units

    Copper Brazed Refrigerant Units
    See all 6 items in product family
    Brazed Plate Heat Exchangers Are Used For R22 Refrigerant To Water Industrial Applications.

    Used for a wide variety of hydronic applications including domestic water heating, pool heating, radiant floors and snow melt systems. Stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature. ASME approved.

    Click for more
  • High Pressure Brazed Plate Heat Exchangers

    High Pressure Brazed Plate Heat Exchangers
    See all 11 items in product family
    Brazed Plate Heat Exchangers Are Used For Industrial Applications And Offer The Highest Level Of Thermal Efficiency And Durability In A Compact, Low Cost Unit.

    The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The units stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature. ASME certified.

    Click for more
  • Standard Copper Brazed Units

    Standard Copper Brazed Units
    See all 10 items in product family
    Brazed Plate Heat Exchangers For Oil To Water Industrial Applications.

    Copper brazed units offer the highest level of thermal efficiency and durability in a compact, low cost unit. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The units stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature. ASME certified.

    Click for more