Blanket Heaters
Blanket Heaters offer versatile and portable electric heating solutions for a wide array of applications. From heating industrial containers and drums to thawing frozen ground and ensuring safety in hazardous environments, they deliver consistent and precisely controlled heat distribution. Their portability and adaptability make them a vital component for maintaining optimal temperatures across various industrial settings, catering to a diverse range of needs.
Most Relevant
Concrete Curing Heating Blankets

These maintenance-free thawing blankets speed up curing, resulting in stronger concrete and reduced downtime. Easy to install, improves efficiency and saves time. Concrete thawing blankets ensure even heat distribution, eliminating hot and cold spots. Available in multiple sizes.
| Compare | Image | For Use With | Width | Length | Max Temperature | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Concrete Curing | 6 in | 252 in | 110 °F | Vinyl | Powerblanket | Ships Same Day WBB1222453 | $1,525.00 | ||
![]() | Concrete Curing | 4 in | 132 in | 110 °F | Vinyl | Powerblanket | WBB2684237 | $1,375.00 | ||
![]() | Concrete Curing | 4 in | 60 in | 110 °F | Vinyl | Powerblanket | WBB1222431 | $489.95 | ||
![]() | Concrete Curing | 252 in | 72 in | 110 °F | Vinyl | Powerblanket | WBB2684238 | $2,499.00 | ||
![]() | Curing Applications | 36 in | 180 in | 158 °F | Nylon | Flexotherm | WBB2778897 | $1,799.00 | ||
![]() | Concrete Curing | 4 in | 252 in | 100 °F | - | Powerblanket | WBB1222439 | $1,125.00 | ||
![]() | Concrete Curing | 144 in | 144 in | 110 °F | Carbon Fiber | Powerblanket | WBB0226109 | $1,699.00 | ||
![]() | Concrete Curing | 4 in | 60 in | 110 °F | Vinyl | Powerblanket | WBB2684234 | $785.00 | ||
![]() | Ground Thawing, Concrete Curing | 36 in | 36 in | 200 °F | Silicone/Vinyl | Powerblanket | WBB3181974 | $599.00 | ||
![]() | Concrete Curing | 4 in | 132 in | 110 °F | Vinyl | Powerblanket | WBB1222435 | $879.00 |
Showing 1-10 of 14 results
Ground Thawing Blankets

Ground thawing blankets are ideal for concrete thawing, thawing construction sites, melting ice and snow on sidewalks, warming engines, melting dangerous ice dams, and a variety of other uses. Helps protect construction materials and tools from harsh temperatures.
Showing 1-10 of 11 results
Heated Gas Cylinder Wraps

Powerblanket® heated gas cylinder wraps are made of high-quality materials for long-lasting durability and corrosion resistance. The insulated full-wrap design protects gas cylinder efficiency by heating and maintaining temperature uniformity which helps prevent waste. Digital thermostatic controller allows temperature regulation. Dimensions vary per model.
Bulk Material Heating Containers

Heating containers are suitable for a wide range of bulk materials and offer continuous heating throughout the cold months. Insulated full-wrap design delivers heat uniformity for content stability. Heating containers include top and side doors for ergonomic operator access, and easily assemble for convenient portability and storage. Various sizes and styles are available.
Silicone Rubber Heating Blankets

Silicone rubber heating blankets are designed to regulate thermal temperatures on tanks, conveyors, hoppers, and more. They have exceptional durability and are moisture, chemical, and radiation-resistant. Heating blankets come equipped with reliable built-in temperature control and an industrial-strength adhesive backing, which easily applies the heating blanket to machinery.
Caulk Warming Pouch

Caulk warming pouches are a specialized heater that safely warms up to four 10.1 oz. caulk tubes at once. Its full-wrap insulation ensures even heat distribution, preserving temperature-sensitive materials without burning. This efficient design prevents waste and protects costly products by maintaining consistent temperatures.