Hydronic Wall Heaters

Smith's Environmental Products® Profile Fan Convector
| Compare | Image | Width | Depth | Height | BTU | CFM | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30-1/2 in | 4-5/16 in | 13-1/8 in | 15430 BTU | 100/140 CFM | 120 V | WBB628335 | $995.00 | ||
![]() | 41-9/16 in | 6-1/2 in | 20-3/4 in | 40700 BTU | 275/378 CFM | 120 V | WBB628338 | $2,549.00 |
Related Products
Smith's Environmental Products® Hose Kit Quiet-One™ The Quick Fit Hose Kit provides a means of installing any Quiet-One™ kickspace heater without having to cut out an access panel in the bottom of the cabinet; it makes Quiet-One™ kickspace units easier to install as all solder work can be done and all tube connections can be made before the installer slides the Quiet-One™ into its final resting place under the cabinet. Access to your kickspace heater will be made easy by pulling it out into the middle of the floor rather than climbing into the cabinet. Each fully ...
TPI Fan Forced Wall Heaters With Summer Fan Switch HF3316T2SRP - 4000/3000/2000/1500W 240/208V Ivory
4000/3000 ; 2000/1500 Watt Heater with Double Pole Thermostat - 240/208V Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL ...
Commercial fan forced wall heaters have 18 ga steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in, single pole tamperproof thermostat with 50-90° F temperature range. Fan forced heaters include automatic reset thermal limit that de-energizes heaters when over-heating occurs. Includes steel block fin element. Vane axial fan blade is powered by 600 RPM motor that projects airflow up to 175 CFM. Wall heaters include disconnect switch and automatic fan delay circuit. Rough in dimensions are 14-3/16"W x 4"D x 19-15/16"H. Grill ...
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 10000 BTU This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with the Smith's Environmental Products® Quiet-One™ ...
Digital Programmable Wall Heater, 240V HT2024SS Fast heat response and Programmable touch screen built-in thermostat make the Smart Series™ heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also adaptable to multiple installations in larger or odd shaped rooms. Note that this model is Not Building Management Systems compatable. Made in the USA .