Humidifiers
Humidifiers are HVAC equipment that add moisture to indoor air for improved humidity levels or to stabilize moisture levels. Our heavy-duty humidifiers come in various types, including evaporative, ultrasonic, and steam humidifiers, and offer features like adjustable humidity settings, automatic shut-off, and variable output levels. Humidifiers may offer relief from dry skin and respiratory problems and prevent damage to wooden furniture caused by dry air. These humidification systems are widely used in homes, offices, hospitals, and nurseries.
Most Relevant

High Output Ultrasonic Cool Mist Humidifiers
| Compare | Image | Humidity Output | Water Tank Capacity | Coverage Area | Voltage | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 600 Pints per Day | 53 Pints | 2152 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246139 | $2,345.00 | ||
![]() | 450 Pints per Day | 53 Pints | 1614 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246138 | $1,609.00 | ||
![]() | 300 Pints per Day | 38 Pints | 1076 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246137 | $1,529.00 | ||
![]() | 80 Pints per Day | 38 Pints | 215 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246135 | $715.00 | ||
![]() | 150 Pints per Day | 38 Pints | 592 ft² | 110 V | Blue | Global Industrial | Ships Same Day WB246136 | $909.00 |

Steam Humidifiers

Whole House Humidifiers