Browse Ladders

(3,962 items)

Narrow Your Results

Capacity Lbs.

Ladder Type

Brand

Price

Go

Recently Viewed

Categories

  • Saf Escape Ladders

    Saf Escape Ladders
    See all 9 items in product family
    Saf Escape Ladders Are Used For Apartment Complexes, Office or Public Buildings.

    Saf Escape Ladders are made of 18 guage steel chain for long lasting diurability. Tested to hold up to 1000 lbs. Second, Third and Fourth Story types available. Lengths are 15, 25 and 45 feet. Made for standard wall thicknesses between 5" to 9-1/2" deep (inside wall to outside wall). Tangle free steel link chains. 5 pairs of stand offs included to keep ladder away from building for easy footing. Stand offs screw into selected, pre-drilled rungs. Standard or Extra Wide Hooks available.

    Click for more
  • Werner® Built-In Fire Escape Ladders

    Werner® Built-In Fire Escape Ladders
    See all 2 items in product family
    Werner® Built-In Fire Escape Ladders Are Designed For Permanent Installation Under Windows.

    Werner® Built-In Fire Escape Ladders are made of high quality materials for long lasting durability. Installs permanently under window for immediate use if necessary. Easy to use. Deploys in seconds for quick escape. Rungs are anti-slip and have standoffs for ease in descending. Climbing assist strap aids in exiting window. Faster escape supports up to 1200 pounds. EVERY SECOND COUNTS, ESCAPE FASTER™. Types are 2-Story and 3-Story. Color finish is White. Lengths are 17-1/2 ft. and 24-2/3 ft.. Capacity is 1,200 lbs.

    Click for more
  • Mayday™ Fire Escape Ladders

    Mayday™ Fire Escape Ladders
    See all 2 items in product family
    Mayday™ Fire Escape Ladders Are Used For Use in Home Or Building Emergency Escape Situations.

    Mayday™ Fire Escape Ladders are solidly made for long lasting durability and dependability. 2 or 3 Story height escape ladders are easy to use and quickly attach to any window. Fully assembled. Compact design for easy storage. Used for home safety and security or for commercial or industrial building applications.

    Click for more