Hand

Hand Reamers Straight Flute - Fractional Sizes
| Compare | Image | Flute Length | Flute Style | Fractional Diameter | Length | Number of Flutes | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6-1/8 in | Straight | 1-1/4" | 12-1/4 in | 12 | WBB559572 | $119.95 |

Hand Reamers Straight Flute - Metric Sizes
Related Products
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer J 1-3/16" to 1-11/32" diameter range x 11" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 6, .2773 small diameter x .3540 large diameter with 3-11/16" flute length x 5-7/16" overall length (OAL). Excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer N 2-7/32" to 2-3/4" diameter range x 17" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 20 mm with 22.4 mm shank x 250 flute length x 310 overall length (OAL), 9 Flutes. Slow helix is excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
Application: Used as gages, ground pins or raw materials for making tool bits and other cutting tools For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support Features: Ground to a true cylindrical form throughout their complete length, without any taper Hardened and ground and furnished in standard jobbers lengths Technical Data: Manufactured from high speed ...