Hand

Hand Reamers Straight Flute - Fractional Sizes
| Compare | Image | Flute Length | Flute Style | Fractional Diameter | Length | Number of Flutes | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6-1/8 in | Straight | 1-1/4" | 12-1/4 in | 12 | WBB559572 | $119.95 |

Hand Reamers Straight Flute - Metric Sizes
Related Products
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer J 1-3/16" to 1-11/32" diameter range x 11" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 6, .2773 small diameter x .3540 large diameter with 3-11/16" flute length x 5-7/16" overall length (OAL). Excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer N 2-7/32" to 2-3/4" diameter range x 17" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
Heavy duty reaming in steel assemblies. Tapered at the point which is ideal for holes which are out of alignment. Magnets are 180° apart in the hex shank to reduce the chance of falling out of the socket. 30 Day Warranty.
High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 20 mm with 22.4 mm shank x 250 flute length x 310 overall length (OAL), 9 Flutes. Slow helix is excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit