Browse Medical Equipment

(1,938 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Digital Blood Pressure Monitors

    Digital Blood Pressure Monitors
    See all 11 items in product family
    Blood Pressure Monitors Are Used For Accurate And Automatic Readings In A Variety Of Medical Environments.

    Blood Pressure Monitors are made with a nylon cuff for comfort and long lasting durability. Comfortable-fitting, calibrated cuff provides deluxe air release valve. Large LCD screen displays reading and offers memory with time/date stamp. Offers body movement indicator and average calculation of last 3 measurements. Irregular heart beat detection function provides added security. Automatically inflates and deflates. Included zippered carrying case offers easy portability. Batteries included. Warranties vary per brand.

    Click for more
  • Thermometers

    Thermometers
    See all 13 items in product family
    Thermometers Provide Easy And Reliable Temperature Readings In A Variety Of Healthcare Environments.

    Thermometers are constructed with plastic, stainless steel and other high quality materials for long lasting durability. Digital or Digital/Audio thermometers available to meet temperature requirements. Designed for comfortable and convenient method for taking body temperature. Large LCD screen readout provides fast and accurate reading in Fahrenheit and Celsius. Some models include case for convenient, easy storage. Usage types are Ear, Forehead, Forehead/Ear and Oral. Color finishes are Blue/White, Black/White, Blue, Gray, White/Blue and White. Package quantity is 1.

    Click for more
  • Personal Care - Lifestyle Essentials

    Personal Care - Lifestyle Essentials
    See all 6 items in product family
    Personal Care Lifestyle Essentials Are Used For Hospitals, Physical Therapy, Assisted Living Facilities And More.

    Personal Care Items are made with a variety of high quality materials for long lasting durability and dependability. Variety of types available to meet patient needs and requirements including carts, poles, extension reachers, exercise peddlers, hamper stands, invalid rings, lumbar cushions, heating pads and more. Colors are Black, Blue, Chrome, Gray, Green, Red, Silver, Silver Vein, White and White/Orange. Dimensions vary per type.

    Click for more
  • Personal Care - Dressing

    Personal Care - Dressing
    See all 3 items in product family
    Drive Medical Personal Care Dressing Aids Provide A Variety Of Solutions For Physically Limited or Disabled Users.

    Drive Medical Personal Care Dressing Aids are made for long lasting use, durability and dependability. Various dressing or personal maintenance aids specifically designed for users with physical limitations or disabilities include Buttoning Aid Hook, Dressing Sticks, Extra Long Brush or Comb, Stocking Application Aids, Elongated Shoe Horns and various color Elastic Shoe and Sneaker Laces. All products are latex free.

    Click for more
  • Proactive Medical Heel-Gel Elevation Boots

    Proactive Medical Heel-Gel Elevation Boots
    See all 3 items in product family
    Proactive Medical Heel-Gel Elevation Boots Are Used In Hospitals, Medical Centers And Other Medical Supply Applications.

    Proactive Medical Heel-Gel Elevation Boots eliminate pressure and friction on the heel by suspending the heel over an air cavity providing maximimum air circulation. It additionally provides relief and maximum prevention from pressure, sores, and heel existing ulcers. Gel pack can be used to offer further pressure prevention or hot/cold therapy options for the therapist. New closure system provides choice of securing boot: Both straps across the ankle, or one strap across the ankle and the other over the foot. Features include Auto-Reset, Visual Signaling for nighttime use, Hidden Dual Button Reset and Nurse Call Port. Alarm is always in on position to provide safety measures for patient and staff. Compatible with most bed and chair sensor pads Hook and Loop buckle seatbelt sensors and floor sensor pads. Mounting bracket attaches easily to practically all wheelchairs and beds, and mounting strap detaches easily. Optional screw option to control alarms control accessibility to alarms. only accessible to facility staff. Low battery alert and multiple alarm tones. Available colors include Black, White and Off-white. Other colors available upon request. Operates on one 9V battery (included). Proactive Medical Heel-Gel Elevation Boots available in Large, Medium and Small sizes.
    Click for more
  • Bedpans and Urinals

    Bedpans and Urinals
    See all 1 items in product family
    Bedpans and Urinals Provide Waste Containment For Hospitals, Nursing Homes, Clinics, and more.

    These bedpans and urinals are designed to efficiently collect stool and urine samples for patient care. The plastic construction is lightweight and easy to clean for long lasting reliability. The ergonomic handle can be used in several positions for easy patient access. The multiple lids and caps prevent accidental spills and help confine odors. The drain bag conceals bodily fluids to improve patient dignity. Colors vary per model.
    • Plastic construction
    • Ergonomic handle
    • Lids and caps
    • Drain bag
    • Available styles include 24-Hour Urine Collection Bottle, Contoured Bed Pan, Deluxe Male Urinal with Glow-in-the-Dark Lid, Female Urinal, and more
    • Capacities range from 30 to 108 oz.
    • Package quantities range from 1 to 100
    Click for more
  • Thermometer Probe Covers

    Thermometer Probe Covers
    See all 1 items in product family
    Genius™ 2 tympanic thermometer probe covers are easy-load probe covers with no-touch probe cover application and ejection. Disposable, single-use. Smooth, rigid plastic with clear membrane. Two probe cover cassettes fit into base of thermometers.

    Click for more
  • Heart Rate Monitor Watches

    Heart Rate Monitor Watches
    See all 5 items in product family
    Heart Rate Monitor Watches Are Used For Applications Including Medical, Laboratory, Athletic, And More.

    Heart rate monitor watches are made of high quality materials for long lasting durability and dependability. Watches provide high visibility heart rate read outs for training, fitness, dieting, and more. Units are water resistant for application and location versatility. Various features include visual/audible alarms, stopwatch, large display, and more. Includes heart rate monitor transmitter and manual. Style is Heart Rate Monitor Watch. Gender options are Female, Male, and Unisex. Colors are Black, Black/Bronze, Black/Gold, Black/Silver, Black/White, Blue, Bronze/Bronze, and Silver/Black. Dimensions vary per model.

    Click for more