Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Well Water Pumps

Well water pumps are engineered to lift water from natural sources and deliver it to the surface for various purposes. The pumps have efficient motors that deliver reliable pumping performance while minimizing energy consumption. They are available in various horsepower options to accommodate different well depths and water extraction needs. The pumps are ideal for commercial or industrial use.
39 Results

Convertible Jet Pumps

Convertible Jet Pumps
Convertible Jet Pumps can be used to bring water to the surface from deep depths, and are ideal for supplying fresh water to homes, farms, and cabins in rural areas. These convertible jet pumps have excellent corrosion and pressure resistance, and heavy-duty motors for long-lasting use. View individual models for specifications.
CompareImageAmperageDischarge Connection SizeGallons per MinuteHorsepowerPhaseVoltageModel #Price
Flotec Cast Iron Vertical Deep Well Jet Pump 1 HP
15/20 A
1 in
12.0 gal/min
1 HP
1.0
115/230 V
WBB2224931$1,049.00
Flotec Thermoplastic Convertible Jet Pump 1 HP
15/20 A
1 in
20.7 gal/min
1 HP
1.0
115/230 V
Ships Same Day
WBB2224932
$739.00
Flotec 1/2 HP Cast Iron Convertible Deep Well Jet Pump w/ Ejector Kit
15 A
1 in
10.0 gal/min
1/2 HP
1.0
115/230 V
WBB2224940$445.95
K2® 3/4 HP Cast Iron Convertible Jet Pump, 20 GPM
15.8/7.9 A
1 in
20 gal/min
3/4 HP
1
115/230 V
WBB3191290$299.95
K2® 1 HP Cast Iron Convertible Jet Pump, 24 GPM
17.6/8.8 A
1 in
24 gal/min
1 HP
1
115/230 V
WBB3191291$339.95
K2® 3/4 HP Cast Iron Convertible Jet Pump w/Multi-Function Diagnostic Capabilities
15.8/7.9 A
1 in
20 gal/min
3/4 HP
1
115/230 V
WBB3191232$355.95
Flotec Thermoplastic Convertible Jet Pump 3/4 HP
15/20 A
1 in
15.3 gal/min
3/4 HP
1.0
115/230 V
WBB2224933$619.00
Flotec 1 HP Cast Iron Convertible Deep Well Jet Pump w/ Ejector Kit
15/20 A
1 in
17.0 gal/min
1 HP
1.0
115/230 V
WBB2224937$565.00

Lawn Sprinkler Pumps

Lawn Sprinkler Pumps
Lawn Sprinkler Pumps are designed to transfer water from natural sources like ponds and streams to sprinkler systems in residential, commercial, and agricultural environments. These units are designed to be low maintenance and to provide corrosion resistance for years of reliable service. View individual lawn sprinkler pump models for horsepower, voltage, and sizing information.

Shallow Well Jet Pumps

Shallow Well Jet Pumps
These shallow well jet pumps provide high-pressure performance. With models able to pump a variety of gallon amounts per minute, they are perfect for heavy duty construction applications. Ideal for farm and industrial settings.
Showing 1-10 of 17 results

Submersible Deep Well Pumps

Submersible Deep Well Pumps
Submersible Deep Well Pumps are used for new installs and replacement applications where water must be transferred under pressure from wells, cisterns, ponds, and more. Each submersible deep well water pump has a removable suction screen to prevent debris from clogging impellers and causing avoidable maintenance, and multiple flow channels to keep small particles away from the bearing surfaces.